280-528
Wago Terminal Blocks, 280 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
280-528 Wago Terminal Blocks, 280 Series, Double-deck terminal block
MFG Item Number
51133276

280-528 Wago Terminal Blocks, 280 Series, Double-deck terminal block

MFG Item Number
51133276
Item Number
280-528
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 280 Series
Item #
280-528
Double-deck terminal block

280 Series Information

  • Destroys Oxide Film During Clamping
  • Long term protection Against Corrosion
  • Prevents Corrosion Between Aluminum and Copper Conductors

Specifications

Specifications
Manufacturer Part Number 51133276
Manufacturer Wago
Product Series 280
Family Series Wago Terminal Blocks, 280 Series
Description Double-deck terminal block
Type Double-Deck Block
Number of Circuits 2
Spacing 5 mm
Current Rating 10 A
Wire Size Range 12 AWG
IEC Voltage 400 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Partition No
Net Weight 0.0226 lbs
Gross Weight 0.023 lbs