The store will not work correctly when cookies are disabled.
-
CD3450
Baldor Motors, SHUNT WOUND SCR Series
Product Description
Motor, DC, 0.5HP, 1750RPM, 56C,
Specifications
Specifications
Base RPM |
1,750 RPM |
Frame |
56C |
Armature Voltage |
90 V |
Armature Current |
5.7 A |
Enclosure Type |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Removable Base |
CT Speed Range |
20:1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Drive, 3HP-230V/ CHASSIS MOUNT
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EM3546
Baldor Motors, M Series
Product Description
1HP, 1770RPM, 3PH, 60HZ, 56, 3520M, TEFC, F1, N
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
85.5 % |
Full Load Current |
1.5 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
12.23 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
5HP, 1755RPM, 3PH, 60HZ, 184T, 3642M, TEFC, F1
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
89.5 % |
Full Load Current |
6.7 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
18.05 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
1HP-120V/2HP-220V/#9338, SCR CTL, 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Chassis SCR Control
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M3454
Baldor Motors, M Series
Product Description
.25HP, 1735RPM, 3PH, 60HZ, 48, 3410M, TEFC, F1
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Efficiency % |
64 % |
Full Load Current |
0.7 A |
Service Factor |
1.15 |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
10.73 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DC DRIVE, CHASSIS MOUNT,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VM3542
Baldor Motors, VM Series
Product Description
.75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M, TEFC, F1
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Footless |
Efficiency % |
75.5 % |
Full Load Current |
1.5 A |
Inverter Duty |
No |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Overall Length |
11.35 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
3478# KBWM-120 CN3000A57
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved