The store will not work correctly when cookies are disabled.
-
Product Description
Gearmotor Accessories, Terminal Box
Specifications
Specifications
For Use With |
33A/42A Gearmotors |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Gearmotor Accessories, L-Bracket
Specifications
Specifications
For Use With |
30R-D/24A-D/22B-D/24A-Z/33A-Z/22B-Z Gearmotors |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Shaft Kit 5L/H 5/8-inch to 3/4-inch
Specifications
Specifications
For Use With |
5L/H Gearmotors |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Gearmotor Accessories, L-Bracket
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
.5HP, 1-Phase, 240 (Input),
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.4 A |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
230 VAC |
Max Frequency |
120 Hz |
Enclosure |
Chassis |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2474
Bodine Gearmotors, 42R-5L/H Series
Product Description
N2474, Right Angle (Hollowshaft) AC
Specifications
Specifications
Output Speed |
340 RPM |
Nominal Ratio (:1) |
5 |
Nominal Torque |
54 in-lbs |
Phase |
3 |
Voltage (AC) |
230 VAC |
Nominal Voltage |
240 VAC |
Current Rating |
1.9 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
5045
Bodine Gearmotors, 42A5-FX Series
Product Description
Parallel Shaft DC Gearmotor, .19 HP,
Specifications
Specifications
Nominal Ratio (:1) |
40 |
Nominal Torque |
265 in-lbs |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
4093
Bodine Gearmotors, 24A-3F Series
Product Description
N4093, Right Angle DC Gearmotor,
Specifications
Specifications
Output Speed |
500 RPM |
Nominal Ratio (:1) |
5 |
Nominal Torque |
5 in-lbs |
Voltage (DC) |
130 VDC |
Nominal Voltage |
125 VDC |
Current Rating |
0.48 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2676
Bodine Gearmotors, 42R-5L/H Series
Product Description
Right Angle AC Gearmotor, 85 RPM
Specifications
Specifications
Output Speed |
85 RPM |
Nominal Ratio (:1) |
20 |
Nominal Torque |
103 in-lbs |
Phase |
3 |
Current Rating |
1.9 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
0198
Bodine Gearmotors, 24A-D Series
Product Description
Parallel Shaft DC Gearmotor, .03 HP,
Specifications
Specifications
Output Speed |
8.3 RPM |
Nominal Ratio (:1) |
300 |
Nominal Torque |
40 in-lbs |
Voltage (DC) |
130 VDC |
Nominal Voltage |
125 VDC |
Current Rating |
0.3 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved