The store will not work correctly when cookies are disabled.
-
BIT4
Burndy Terminals, UNITAP Series
Product Description
Unitap, One-Sided, 14-4
Specifications
Specifications
Connection Type |
Push-In |
Max Voltage |
600 V |
Housing Material |
Aluminum |
Color |
Clear |
Direct Burial |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KA6U
Burndy Terminals, KA Series
Product Description
Box Lug, Al, 14AWG-6AWG, Stranded,
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
6 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KA26U
Burndy Terminals, KA Series
Product Description
BOX LUG, AL, 6AWG - 2/0 STRANDED
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
2/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K2A26U
Burndy Terminals, KA-U Series
Product Description
BOX LUG, AL, (2) 14AWG - 1/0 STRANDE
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
2/0 AWG |
Number of Holes |
1 |
Number of Conductors |
2 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YA28L56
Burndy Terminals, YA-L Series
Product Description
4/0 CU 1-HOLE SHORT 3/4
Specifications
Specifications
Terminal Type |
Barrel - Standard |
Wire Size |
4/0 AWG |
Wire Size (AWG) |
4/0 AWG |
Volts |
600 V |
Color |
Purple |
Stud Size |
3/4 " |
Max Temp |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YAV10H3
Burndy Terminals, YAV-H Series
Product Description
Ring Terminal, 1/4in. Stud, 12-10AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
12-10 AWG |
Stud Size |
1/4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KA25
Burndy Terminals, KA Series
Product Description
BOX LUG, CU, 4AWG-1/0 STRANDED
Specifications
Specifications
Min Conductor Range |
4 AWG |
Max Conductor Range |
1/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
YAV26LTC12FX
Product Description
Ring Terminal, 1/2in. Stud, 2/O,
Specifications
Specifications
Terminal Type |
Barrel - Standard |
Wire Size |
2/0 AWG |
Wire Size (AWG) |
2/0 AWG |
Volts |
600 V |
Color |
Black |
Stud Size |
1/2 " |
Max Temp |
194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YAV4CL3
Burndy Terminals, YAV-L Series
Product Description
Ring Terminal, #6-8 Stud, 4AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
4 AWG |
Wire Size (AWG) |
4 AWG |
-
YAEV18
Burndy Terminals, YAEV Series
Product Description
Ring Terminal, #8-10, 22-18AWG,
Specifications
Specifications
Terminal Type |
Ring |
Wire Size |
22-18 AWG |
Volts |
300 V |
Insulation Material |
Nylon |
Color |
Red |
Max Temp |
221 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Connectors, Cordsets & Terminals
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved