The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Dwyer Instruments
-
16C-3
Dwyer Instruments Process Controllers, 16C Series
Product Description
Temperature Controller 1/16 Din
Specifications
Specifications
Power Supply |
100-240 VAC |
Output Type |
Relay |
Number of Outputs |
1 |
Case Size |
1/16 DIN |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CCS-231150
Product Description
Split Core Current Sw With Adj Set
Specifications
Specifications
Power Supply |
Self Powered |
Aperture Size |
0.86 " |
LED |
Yes |
Frequency Range |
40-400 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
W199AX-14
Dwyer Instruments Relays, 199 Series
MFG Item Number
W199AX-14
Product Description
Open Style Power Relays/DPDT 40 Amp
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Enclosure |
Open Frame |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Alloy |
Rating @ 24/28/30 VDC |
40 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
40 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CCT40-100
Dwyer Instruments Current Transformers, CCT40 Series
MFG Item Number
CCT40-100
Product Description
Split Core Current Transducer With
Specifications
Specifications
ANSI Rated |
No |
Current Ratio |
10:20:50 |
Frequency (Hz) |
10-400 Hz |
Insulation Level (V) |
2,000 V |
Mounting |
Mounting Flange |
Termination |
Screw Terminals |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2-5001
Dwyer Instruments Panel Meters & Gauges, 2-5000 Series
Product Description
Minihelic Gage
Specifications
Specifications
Range |
0-1 " H2O |
Case Size |
2.06 " |
Case Material |
Nylon |
Case Style |
Round |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A-368
Dwyer Instruments Miscellaneous
Product Description
Surface Mounting Plate Aluminum For
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
616KD-03
Dwyer Instruments HVAC Sensors, 616KD Series
Product Description
0-5In WC DP Transmitter 4-20Ma
Specifications
Specifications
Accuracy |
2 % |
Pressure Range |
0-5 in WC |
Output |
4-20 mA |
Process Connection |
Barbed Fitting |
Electrical Connection |
Screw Terminal |
NEMA Rating |
NEMA 1 |
IP Rating |
IP20 |
Temperature Range |
20-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RHP-2O11
Dwyer Instruments HVAC Sensors, RHP Series
Product Description
Osa Humidity/Temperature
Specifications
Specifications
Application |
Outdoor |
Output |
4-20 mA |
Input |
10-35 VDC |
Humidity Range |
0-100 % RH |
Temperature Range |
-40-140 °F |
Temperature Sensor |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2310
Dwyer Instruments Panel Meters & Gauges, 2000 Series
Product Description
Magnehelic Gage Range 5-0-5 In WC
Specifications
Specifications
Range |
5-0-5 Center Ranges |
Case Size |
4.75 " |
Case Material |
Aluminum |
Case Style |
Round |
-
Item Number
628-13-GH-P1-E1-S2
MFG Item Number
628-13-GH-P1-E1-S2
Product Description
Pressure Transmitter 0-300 PSI
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
0-300 psi |
Output |
1-5 VDC |
Process Connection |
1/4 " NPT Male |
Supply Voltage |
10-30 VDC |
Electrical Connection |
Cable |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
0-200 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved