The store will not work correctly when cookies are disabled.
-
Product Description
LAMP, 120V .025A/T3-1/4 MINI BAY
Specifications
Specifications
Type |
Miniature |
Voltage |
120 V |
Life Hours |
7,500 Hrs |
-
Specifications
Specifications
Type |
Miniature |
Voltage |
28 V |
Life Hours |
1,000 Hrs |
-
Product Description
LAMP, MIN SCREW T3-1/4 14.0V .20A
Specifications
Specifications
Type |
Miniature |
Voltage |
14 V |
Life Hours |
3,000 Hrs |
-
MFG Item Number
LED-120MB-R
Product Description
LAMP, 120V RED
Specifications
Specifications
Type |
LED |
Voltage |
110-130 V |
Life Hours |
30,000 Hrs |
-
Product Description
LAMP, MIN BAYONET T-2 48.0V .053A
Specifications
Specifications
Type |
Miniature |
Voltage |
48 V |
Life Hours |
10,000 Hrs |
-
Product Description
LAMP, MIN BAYONET G4 1/2 14.0V .24A
Specifications
Specifications
Type |
Miniature |
Voltage |
14 V |
Life Hours |
500 Hrs |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved