The store will not work correctly when cookies are disabled.
-
011630223
Entrelec Fuseblocks & Holders, MB 10/22.SF Series
MFG Item Number
1SNA116302R2300
Product Description
MB10/22.SF FUSE HOLDER TERMINAL BLOC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
011566222
Entrelec Terminal Blocks, M4/8 Series
MFG Item Number
1SNA115662R2200
Product Description
Fuseholder, 8mm, 6.3A/600V Max, Gry,
Specifications
Specifications
Type |
Fuse Holder Block |
Number of Circuits |
1 |
Spacing |
8 mm |
UL Current |
6.3 A |
UL Voltage |
600 VAC |
CSA Current |
10 A |
CSA Voltage |
250 VAC |
IEC Current |
6.3 A |
Color |
Gray |
Mounting Type |
DIN Rail |
IP Rating |
IP20 |
Test Socket(s) |
Yes |
Partition |
No |
-
Item Number
1SNA150041R0000
MFG Item Number
1SNA150041R0000
Product Description
DIN Rail, 35mm W x 7.5mm H x 1 Meter
Specifications
Specifications
Length |
1 m |
Width (mm) |
35 mm |
Perforated |
Yes |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
011564327
Entrelec Terminal Blocks, D2.5/6 Series
MFG Item Number
1SNA115643R2700
Product Description
D2, 5/6.DPA1
Specifications
Specifications
Type |
Three Level Sensor Block |
Number of Circuits |
3 |
Spacing |
6 mm |
UL Current |
20 A |
UL Voltage |
300 VAC |
CSA Current |
20 A |
CSA Voltage |
300 VAC |
IEC Current |
22 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
019909513
Entrelec Terminal Blocks, ML10/13 Series
MFG Item Number
1SNA199095R1300
Product Description
Fuseholder Terminal Block,
Specifications
Specifications
Type |
Fuse Holder Block |
Number of Circuits |
1 |
Spacing |
13 mm |
UL Current |
25 A |
UL Voltage |
600 VAC |
CSA Current |
25 A |
CSA Voltage |
600 VAC |
IEC Current |
16 A |
Color |
Black |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
019963524
Entrelec Terminal Blocks, 019 Series
MFG Item Number
1SNA199635R2400
Product Description
End Section
Specifications
Specifications
Connection Type |
Screwless |
Style |
High Profile |
Composition |
Non-Metallic |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
010503215
Entrelec Terminal Blocks, M4/6 Series
MFG Item Number
1SNA105032R1500
Product Description
Terminal Block, 6mm, 30A, Red, Screw
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
30 A |
UL Voltage |
600 VAC |
CSA Current |
25 A |
CSA Voltage |
600 VAC |
IEC Current |
32 A |
Color |
Red |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
010500220
Entrelec Terminal Blocks, M4/6 Series
MFG Item Number
1SNA105002R2000
Product Description
Terminal Block, 6mm, 30A, Org, Screw
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
30 A |
UL Voltage |
600 VAC |
CSA Current |
25 A |
CSA Voltage |
600 VAC |
IEC Current |
32 A |
Color |
Orange |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
1SNA150057R0000
MFG Item Number
1SNA150057R0000
Product Description
Din Rail, TH35-7.5-H30D-ALU-1METERS
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
011677120
Entrelec Terminal Blocks, 011 Series
MFG Item Number
1SNA116771R2000
Product Description
END PLATE
Specifications
Specifications
Composition |
Non-Metallic |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved