The store will not work correctly when cookies are disabled.
-
Product Description
Safety Switch, CES-A-BBA
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
095396
Euchner Safety Switches, STM Series
Product Description
STM1A-222B024-M
Specifications
Specifications
Thermal Current Rating |
4 A |
Contact Load |
6 W |
Extraction Force |
30 N |
Auxiliary Release |
Yes |
Connection Type |
Screw Terminals |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
084587
Euchner Safety Switches, 845 Series
Product Description
Magnetic Switch, CMS-R-AXH-03V,
Specifications
Specifications
Contacts |
1NO, 1NC |
Switch On Distance |
6 mm |
Switch Off Distance |
31 mm |
Operating Voltage |
24 VDC |
Connection Type |
Cable W Crimped Ferrules |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Evaluation Unit, CMS-E-BR, Includes
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CET3-AR-CRA-CH-50X-SG
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
082050
Euchner Safety Switches, TZ Series
Product Description
SAFETY SWITCH, TZ1LE024M
Specifications
Specifications
Thermal Current Rating |
4 A |
Contact Load |
7 W |
Extraction Force |
30 N |
Auxiliary Release |
Yes |
Connection Type |
Screw Terminals |
Adjustable Actuator Head |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
ACTUATOR HINGED S-LR-LN
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Cable, M12 w/FLYING LEADS,
Specifications
Specifications
Cable Type |
PVC |
Number of Pins |
5 |
Connector Type |
M12 Plug |
Length |
5 m |
Number of Wires |
1 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Actuator, Straight, P-BNT,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Actuator, CMS-M-BH, Includes (2)
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved