The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Extech Instruments
-
39240
Extech Instruments Thermometers, 392 Series
Product Description
THERMOMETER WATERPROOF STEM TYPE
Specifications
Specifications
Type |
Digital |
Temp Range |
-40-392 °F |
Accuracy |
2 % |
Laser Pointer |
No |
Backlight |
No |
RTD Input |
No |
-
RHT20
Extech Instruments Air Quality Meters, RHT20 Series
Product Description
HUMIDITY & TEMPERATURE DATALOGGER
Specifications
Specifications
Temperature |
-40-158 °F |
Relative Humidity |
0-100 % |
Data Hold |
No |
NIST Certified |
No |
Backlight |
No |
-
PH110
Extech Instruments pH Testers, PH110 Series
Product Description
EXSTIK PH WATERPROOF/REFILLABLE
Specifications
Specifications
Minimum pH Measurement |
0 pH |
Maximum pH Measurement |
14 pH |
pH Measurement Range |
0-14 pH |
pH Measurement Accuracy |
0.01 pH |
Temperature Measurement |
Yes |
Temperature Range |
23-194 °F |
Minimum Measured Temperature |
23 °F |
Maximum Measured Temperature |
194 °F |
IP Rating |
IP57 |
-
EX360
Extech Instruments Multimeters
Product Description
MULTIMETER, TRUE RMS W/NCV CAT IV
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Resistance |
40 MOhm |
Frequency |
100,000 kHz |
Thermal Imager |
No |
Capacitance |
10 µF |
NIST Certified |
No |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
No |
Number of Displayed Digits |
4 |
Mirrored Scale |
No |
-
EX365
Extech Instruments Multimeters
Product Description
INDUSTRIAL MULTIMETER TRUE RMS CAT
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
40 MOhm |
Frequency |
100,000 kHz |
Thermal Imager |
No |
Capacitance |
10 µF |
NIST Certified |
No |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
No |
Number of Displayed Digits |
4 |
Mirrored Scale |
No |
-
45118
Extech Instruments Anemometers, 451 Series
Product Description
THERMO-ANENOMETER MINI
Specifications
Specifications
Style |
Vane |
Humidity Range |
10-95 % |
Data Hold |
Yes |
Datalogging |
No |
Operating Temperature (F) |
0-122 °F |
Backlight |
No |
-
45158
Extech Instruments Anemometers, 451 Series
Product Description
ANEMOMETER, RH/TEMP, MINI
Specifications
Specifications
Style |
Vane |
Basic Accuracy |
3 % |
Humidity Range |
10-95 % |
Data Hold |
Yes |
Datalogging |
No |
Operating Temperature (F) |
0-122 °F |
Backlight |
No |
-
MO300
Extech Instruments Moisture Meter, MO300 Series
Product Description
MOISTURE METER/PIN FREE
Specifications
Specifications
Audible Alert |
Yes |
Backlight |
Yes |
Rechargeable Battery |
No |
Maximum Moisture Reading |
99.9 % |
Laser Pointer |
Yes |
-
MO53
Extech Instruments Moisture Meter, MO53 Series
Product Description
Moisture Meter, Pinless
Specifications
Specifications
Audible Alert |
Yes |
Backlight |
No |
Rechargeable Battery |
No |
Maximum Moisture Reading |
99.9 % |
Laser Pointer |
No |
-
39272
Extech Instruments Thermometers, 392 Series
Product Description
THERMOMETER FOLD-UP POCKET STYLE
Specifications
Specifications
Type |
Digital |
Temp Range |
-58-572 °F |
Accuracy |
1.8 % |
Laser Pointer |
No |
Backlight |
No |
RTD Input |
No |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
Number of Displayed Digits
Operating Temperature (F)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved