The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Extech Instruments
-
CO15
Extech Instruments Air Quality Meters, CO15 Series
Product Description
Carbon Monoxide Meter
Specifications
Specifications
Max CO2 ppm |
999 ppm |
Temperature |
9-68 °F |
Relative Humidity |
20-50 % |
NIST Certified |
No |
Backlight |
Yes |
-
PH110
Extech Instruments pH Testers, PH110 Series
Product Description
EXSTIK PH WATERPROOF/REFILLABLE
Specifications
Specifications
Minimum pH Measurement |
0 pH |
Maximum pH Measurement |
14 pH |
pH Measurement Range |
0-14 pH |
pH Measurement Accuracy |
0.01 pH |
Temperature Measurement |
Yes |
Temperature Range |
23-194 °F |
Minimum Measured Temperature |
23 °F |
Maximum Measured Temperature |
194 °F |
IP Rating |
IP57 |
-
EX330
Extech Instruments Multimeters
Product Description
MULTIMETER W/NCV, 4000 CT
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
600 VDC |
True RMS |
No |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
40 MOhm |
Frequency |
10,000,000 kHz |
Thermal Imager |
No |
Capacitance |
200 µF |
NIST Certified |
No |
Continuity W/ Diode Test |
Yes |
Backlight |
No |
Auto Ranging |
No |
Number of Displayed Digits |
4 |
Mirrored Scale |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EX360
Extech Instruments Multimeters
Product Description
MULTIMETER, TRUE RMS W/NCV CAT IV
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Resistance |
40 MOhm |
Frequency |
100,000 kHz |
Thermal Imager |
No |
Capacitance |
10 µF |
NIST Certified |
No |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
No |
Number of Displayed Digits |
4 |
Mirrored Scale |
No |
-
EX363
Extech Instruments Multimeters
Product Description
HVAC MULTIMETER TRUE RMS CAT IV
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Resistance |
40 MOhm |
Frequency |
100,000 kHz |
Thermal Imager |
No |
Capacitance |
10 µF |
NIST Certified |
No |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
No |
Number of Displayed Digits |
4 |
Mirrored Scale |
No |
-
EX365
Extech Instruments Multimeters
Product Description
INDUSTRIAL MULTIMETER TRUE RMS CAT
Specifications
Specifications
Max Voltage (AC) |
1,000 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
1,000 VDC |
True RMS |
Yes |
Max Current (AC) |
10 A |
Max Current (DC) |
10 A |
Max Resistance |
40 MOhm |
Frequency |
100,000 kHz |
Thermal Imager |
No |
Capacitance |
10 µF |
NIST Certified |
No |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
No |
Number of Displayed Digits |
4 |
Mirrored Scale |
No |
-
MG320
Extech Instruments Multimeters, MG320 Series
Product Description
CAT IV INSULATION TESTER/TRUE RMS
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
600 VDC |
True RMS |
Yes |
Max Resistance |
20 GOhm |
Thermal Imager |
No |
Accuracy % (VDC) |
2 % |
NIST Certified |
No |
Accuracy % (VAC) |
2 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Number of Displayed Digits |
3 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
407730
Extech Instruments Sound Meters, 407730 Series
Product Description
SOUND LEVEL METER DIGITAL
Specifications
Specifications
dB Range |
40-130 dB |
Data Hold |
Yes |
Accuracy |
2 dB |
Microphone Diameter |
0.5 " |
NIST Certified |
No |
Backlight |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SL400
Extech Instruments Sound Meters
Product Description
NOISE DOSIMETER
Specifications
Specifications
dB Range |
30-140 dB |
Data Hold |
Yes |
NIST Certified |
No |
Backlight |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
45118
Extech Instruments Anemometers, 451 Series
Product Description
THERMO-ANENOMETER MINI
Specifications
Specifications
Style |
Vane |
Humidity Range |
10-95 % |
Data Hold |
Yes |
Datalogging |
No |
Operating Temperature (F) |
0-122 °F |
Backlight |
No |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved