The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Extech Instruments
-
382270
Extech Instruments Power Supplies, Quad Series
Product Description
DC POWER SUPPLY, QUAD OUTPUT
Specifications
Specifications
Input Voltage |
100-240 VAC |
Number of Outputs |
4 |
Output 1 Current |
0-5 A |
Output 1 Voltage |
0-30 V |
Output 2 Voltage |
0-30 V |
Output 2 Current |
0-5 A |
Output 3 Voltage |
3-6.5 V |
Output 3 Current |
3 A |
Output 4 Voltage |
8-15 V |
Output 4 Current |
1 A |
Output Voltage Adj. |
Yes |
Ripple & Noise Voltage |
0.5 mV |
Overload Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
380942
Extech Instruments Multimeters, 380942 Series
Product Description
TRUE RMS 30A MINI CLAMP METER
Specifications
Specifications
Max Voltage (AC) |
400 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
400 VDC |
True RMS |
Yes |
Max Current (AC) |
30 A |
Max Current (DC) |
30 A |
Accuracy % (VDC) |
2 % |
NIST Certified |
No |
Accuracy % (VAC) |
2 % |
Continuity W/ Diode Test |
No |
Backlight |
No |
Auto Ranging |
No |
Jaw Size |
0.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EX830
Extech Instruments Multimeters, EX830 Series
Product Description
CLAMP DMM + IR THERM TRMS 1000 AMP
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
Yes |
Max Voltage (DC) |
600 VDC |
True RMS |
Yes |
Max Current (AC) |
1,000 A |
Max Current (DC) |
1,000 A |
Max Resistance |
40 MOhm |
Frequency |
4 kHz |
Capacitance |
40,000 µF |
Accuracy % (VDC) |
2.5 % |
NIST Certified |
No |
Accuracy % (VAC) |
3 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
Yes |
Jaw Size |
1.7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
380580
Extech Instruments Resistance Meters, 380580 Series
Product Description
MILLIOHMMETER, BATTERY POWERED
Specifications
Specifications
Resistance Max |
2,000 mOhms |
AC Voltage Test |
No |
Low Resistance Test |
No |
Power Source |
8 x AA |
Data Hold |
Yes |
Backlight |
No |
Low Battery Indication |
No |
Multimeter Functions |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
39272
Extech Instruments Thermometers, 392 Series
Product Description
THERMOMETER FOLD-UP POCKET STYLE
Specifications
Specifications
Type |
Digital |
Temp Range |
-58-572 °F |
Accuracy |
1.8 % |
Laser Pointer |
No |
Backlight |
No |
RTD Input |
No |
-
SDL200
Extech Instruments Thermometers
Product Description
4-Channel Thermometer SD Logger
Specifications
Specifications
Type |
Digital |
Temp Range |
-58-2,372 °F |
Accuracy |
0.05 % |
Case Style |
Handheld |
Laser Pointer |
No |
Backlight |
No |
Thermocouple Type |
K |
RTD Input |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TM26
Extech Instruments Thermometers
Product Description
NSF WATERPROOF FOOD THERMOMETER
Specifications
Specifications
Type |
Digital |
Temp Range |
-40-392 °F |
Case Style |
Handheld |
Laser Pointer |
No |
Backlight |
No |
RTD Input |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RH300
Extech Instruments Thermometers, RH300 Series
Product Description
PSYCHROMETER, DIGITAL
Specifications
Specifications
IR Temp |
-4-122 °F |
Probe Temperature |
-4-158 °F |
Response Time |
1 s |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RH490
Extech Instruments Thermometers, RH490 Series
Product Description
PSYCHROMETER, PRECISION
Specifications
Specifications
IR Temp |
-22-199 °F |
Accuracy |
1.8 % |
Laser Pointer |
No |
Backlight |
Yes |
RTD Input |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SD500
Extech Instruments Thermometers
Product Description
HUMIDITY/TEMPERATURE DATALOGGER
Specifications
Specifications
IR Temp |
32-122 °F |
Accuracy |
1.5 % |
Laser Pointer |
No |
Backlight |
No |
RTD Input |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved