The store will not work correctly when cookies are disabled.
-
Product Description
DETACHABLE 200A TRMS AC/DC CLAMP
Specifications
Specifications
Max Voltage (AC) |
600 VAC |
Temperature Readings |
No |
Max Voltage (DC) |
600 VDC |
True RMS |
Yes |
Max Current (AC) |
200 A |
Max Current (DC) |
200 A |
Max Resistance |
6 kOhm |
Accuracy % (VDC) |
2 % |
NIST Certified |
No |
Accuracy % (VAC) |
2 % |
Continuity W/ Diode Test |
Yes |
Backlight |
Yes |
Auto Ranging |
No |
Mirrored Scale |
No |
Jaw Size |
0.71 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
I410
Fluke Multimeters, I410 Series
Product Description
CURRENT PROBE, AC/DC 400A
Specifications
Specifications
Temperature Readings |
No |
True RMS |
No |
Max Current (AC) |
400 A |
Max Current (DC) |
400 A |
NIST Certified |
No |
Continuity W/ Diode Test |
No |
Backlight |
No |
Auto Ranging |
No |
Mirrored Scale |
No |
Jaw Size |
1.26 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
IP54 IR THERMOMETER
Specifications
Specifications
IR Temp |
-22-1,202 °F |
Accuracy |
1 % |
Laser Pointer |
Yes |
Backlight |
Yes |
RTD Input |
No |
Response Time |
0.3 s |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
TEMPERATURE PROBE, SURFACE, 32F TO
-
Product Description
Sensor
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
INSERT, T, 9190, CALIBRATION TEST
-
Item Number
BP1730-BATTERY
Product Description
BATTERY PACK, LI ION 3.7 2500MAH
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FLK-1AC-A1-II-5PK
Product Description
Voltage Detector, 90-1000V, 5/PK
Specifications
Specifications
Extra Features |
Audible/Silent |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SMART BATTERY PACK 3
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FLK2AC/90-1000V
Product Description
ACV Detector 90-1000V,
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved