The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Gems Sensors & Controls
-
192563
Gems Sensors & Controls Switches, FS-380 Series
Product Description
FS-380 Series - Compact Flow Switch
Specifications
Specifications
Sensor Type |
Piston |
Flow Setting |
0.5 gpm |
Flow Range |
0-1 gpm |
Switch Type |
SPST |
Set Point Accuracy |
20 % |
Set Point Differential |
20 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
26615
Gems Sensors & Controls Switches, FS-200 Series
Product Description
FS-200 Adjustable Series - General
Specifications
Specifications
Sensor Type |
Shuttle |
Flow Setting |
1-6 gpm |
Switch Type |
SPDT |
Set Point Accuracy |
10 % |
Set Point Differential |
15 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
172625
Gems Sensors & Controls Sensors, LS-800-5 Series
Product Description
LS-800-5 Series Level Switch
Specifications
Specifications
Contacts |
SPST-NO |
Connection Type |
Wire Leads |
Body Composition |
Stainless Steel |
Diameter |
52.39 mm |
PSI Rating |
500 |
Temperature Range (F) |
-40-300 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
43760
Gems Sensors & Controls Sensors, LS-270 Series
Product Description
Level Switch, LS-270 Series
Specifications
Specifications
Contacts |
SPST-NC |
Connection Type |
Cable |
Body Composition |
Buna |
Diameter |
47.63 mm |
PSI Rating |
150 |
Temperature Range (F) |
-40-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
160950
Gems Sensors & Controls Sensors, LS-7 Series
Product Description
LS-7 Series Level Switch
Specifications
Specifications
Contacts |
SPST |
Body Composition |
Nylon |
Diameter |
17.46 mm |
PSI Rating |
100 |
Temperature Range (F) |
-40-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
209658
Gems Sensors & Controls Pressure Switches, PS41 Series
Product Description
Pressure Switch, PS41-30-2MNB-C-FL18
Specifications
Specifications
Port Connection |
1/8 NPT Male |
Pressure Range |
25-100 psi |
Contact Type |
SPDT |
Housing Material |
Brass |
Ambient Temperature |
185 °F |
Seal |
No |
Pressure Range psig(Bar) |
25-100 Bar |
Gauge Proof Pressure |
500 psig |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
74780
Gems Sensors & Controls Sensors, LS-74780 Series
Product Description
LS-1900 CPVC Series Level Switch
Specifications
Specifications
Contacts |
SPST-NO |
Connection Type |
Wire Leads |
Body Composition |
CPVC |
Diameter |
38.1 mm |
PSI Rating |
15 |
Temperature Range (F) |
-40-180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
192562
Gems Sensors & Controls Switches, FS-380 Series
Product Description
FS-380 Series - Compact Flow Switch
Specifications
Specifications
Sensor Type |
Piston |
Flow Setting |
0.25 gpm |
Flow Range |
0 to 1 gpm |
Switch Type |
SPST |
Set Point Accuracy |
20 % |
Set Point Differential |
20 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
70820
Gems Sensors & Controls Switches, FS-927 Series
Product Description
FS-927 Series - Small Design for
Specifications
Specifications
Sensor Type |
Piston |
Flow Setting |
0.1 gpm |
Flow Range |
0-1 gpm |
Switch Type |
SPST |
Set Point Accuracy |
15 % |
Set Point Differential |
20 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
30290
Gems Sensors & Controls Sensors, LS-2050 Series
Product Description
LS-2050 Series Level Switch
Specifications
Specifications
Contacts |
SPDT |
Connection Type |
Wire Leads |
Body Composition |
Stainless Steel |
Diameter |
50.8 mm |
PSI Rating |
900 |
Temperature Range (F) |
-40-300 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved