The store will not work correctly when cookies are disabled.
-
Product Description
3#1/0-2/0 SERV CBL SILL PLATE
Specifications
Specifications
Connection Type |
Service Cable |
Exposure Rating |
Outdoor |
-
Product Description
NIPPLE, 1-1/2in. X CLOSE RGD CON
Specifications
Specifications
Type |
Close |
Trade Size |
1-1/2 " |
Composition |
Metallic |
Hazardous Rated |
No |
Length (In) |
Close |
Insulated Throat |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
66207B
Halex Bus Drops, SKY-TIE Series
Product Description
SKY TIE CABLE CLAMP 1/2in.-3/4in.
Specifications
Specifications
Composition |
Steel |
Exposure Rating |
Indoor |
Hazardous Rated |
No |
Cable Range (in) |
0.5-0.75 " |
Angle (degrees) |
90 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
NIPPLE 3/4in. X 2in. RIGID GALV
Specifications
Specifications
Type |
Conduit |
Trade Size |
3/4 " |
Composition |
Metallic |
Hazardous Rated |
No |
Length (In) |
2 " |
Insulated Throat |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
3/4in. 90ft. SHORT RAD ELBOW
Specifications
Specifications
Connection Type |
Screw-In |
Angle |
90 ° Short Radius |
Trade Size |
3/4 " |
Hub Size |
3/4 " |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Composition |
Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PULL ELBOW EMT/EMT 1/2in. W/GSKT
Specifications
Specifications
Conduit/Cable Type |
EMT (Electrical Metallic Tubing) |
Connection Type |
Female to Female - Set Screw |
Angle |
90 ° |
Trade Size |
1/2 " |
Includes Gasket |
Yes |
Composition |
Metallic |
Exposure Rating |
Indoor |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
EMT 90_ COMPRESSION ELBOW - LARGE
Specifications
Specifications
Conduit/Cable Type |
EMT (Electrical Metallic Tubing) |
Connection Type |
Compression |
Angle |
90 ° |
Trade Size |
1/2 " |
Hub Size |
1/2 " |
Grounding Lug |
No |
Insulated Throat |
No |
Jacketed |
No |
Composition |
Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Bushing, 1/2in., Plastic Snap-In
Specifications
Specifications
Environmental Rating |
Indoor |
Hazardous Rated |
No |
Mounting |
Snap-In |
Composition |
Plastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Conduit Clamp, 1in., 1-Hole, Steel,
Specifications
Specifications
Hazardous Rated |
No |
Composition |
Steel |
Style |
One Hole |
EMT Size (in) |
1 " |
-
58912
Halex Conduit Outlet Bodies, RGD Series
Product Description
CONDUIT FITTING, 1-1/4in., TYPE LR
Specifications
Specifications
Number of Hubs |
2 |
Cover Included |
Yes |
Gasket Included |
Yes |
Conduit Type |
RMC (Rigid Metal Conduit) |
Connection Type |
Threaded |
Composition |
Copper Free Aluminum |
Hazardous Rated |
No |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved