The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Ice Qube Inc
-
MFG Item Number
IQ200FP-126
Product Description
FILTER FAN, 120V, N12, 20000 BTU, F
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
235 CFM |
Current Rating |
0.7 A |
Connection Type |
Power Inlet |
Airflow Monitor |
No |
NEMA Rating |
NEMA 1 |
Operating Temp Range (F) |
176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
IQ800FPH-126
Product Description
FILTER FAN, 120V, N12/3R, 20000 BTU,
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
860 CFM |
Current Rating |
1.96 A |
Connection Type |
Power Inlet |
Airflow Monitor |
No |
NEMA Rating |
NEMA 1 |
Operating Temp Range (F) |
176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
IQ100FP-236
Product Description
FILTER FAN, 230V, N12, 20000 BTU, F
Specifications
Specifications
Operating Voltage |
240 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
105 CFM |
Current Rating |
0.18 A |
Connection Type |
Power Inlet |
Airflow Monitor |
No |
NEMA Rating |
NEMA 1 |
Operating Temp Range (F) |
176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ300FPW-126-GY
MFG Item Number
IQ300FPW-126-GY
Product Description
FILTER FAN, WASHDOWN, 120V, GY,
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
310 CFM |
Current Rating |
3.8 A |
Connection Type |
Power Inlet |
Airflow Monitor |
No |
NEMA Rating |
NEMA 4X |
Operating Temp Range (F) |
140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ150FPW-126-GY
MFG Item Number
IQ150FPW-126-GY
Product Description
FILTER FAN, WASHDOWN, 120V, GY,
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
155 CFM |
Current Rating |
1.9 A |
Connection Type |
Power Inlet |
Airflow Monitor |
No |
NEMA Rating |
NEMA 4X |
Operating Temp Range (F) |
140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ150FPW-126-SST
MFG Item Number
IQ150FPW-126-SST
Product Description
FILTER FAN, WASHDOWN, 120V, 304SST,
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
155 CFM |
Current Rating |
1.9 A |
Connection Type |
Power Inlet |
Airflow Monitor |
No |
NEMA Rating |
NEMA 4X |
Operating Temp Range (F) |
140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ150FPW-126-316SST
MFG Item Number
IQ150FPW-126-316SST
Product Description
FILTER FAN, WASHDOWN, 120V, 316SST,
Specifications
Specifications
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
155 CFM |
Current Rating |
1.9 A |
Connection Type |
Power Inlet |
Airflow Monitor |
No |
NEMA Rating |
NEMA 4X |
Operating Temp Range (F) |
140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ5000B-126-SST
MFG Item Number
IQ5000B-126-SST
Product Description
AIR CONDITIONER, 120V, 304SST, N4X,
Specifications
Specifications
BTU/H Capacity |
5,000 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
13.1 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
NEMA Rating |
NEMA 4X |
Height |
28.58 " |
Width |
11.3 " |
Depth |
8.34 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ2500TXS-236-316SST
MFG Item Number
IQ2500TXS-236-316SST
Product Description
AIR CONDITIONER, 230V, 316SST, N4X,
Specifications
Specifications
BTU/H Capacity |
2,500 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
240 VAC |
Running Current (A) |
3.6 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
NEMA Rating |
NEMA 4X |
Height |
9.25 " |
Width |
19.25 " |
Depth |
14.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ8000V16-480-GY-N4
MFG Item Number
IQ8000V16-480-GY-N4
Product Description
AIR CONDITIONER, 480V, GY, N12/4,
Specifications
Specifications
BTU/H Capacity |
8,000 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
480 VAC |
Running Current (A) |
3.4 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
Height |
28.58 " |
Width |
19.94 " |
Depth |
15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Enclosures, Fans & Thermal Management
Shopping Options
Ambient Temperature Range
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved