The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Ice Qube Inc
-
Item Number
IQ300TE-48-GY
MFG Item Number
IQ300TE-48-GY
Product Description
THERMOELECTRIC COOLER, 48VDC, N12,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ1200VS120SS3316N4X
MFG Item Number
IQ1200VS120SS3316N4X
Product Description
Air Conditioner, 120V/60Hz, 316SS
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ4000VS-230-GY-N4
MFG Item Number
IQ4000VS-230-GY-N4
Product Description
Air Conditioner, 4000 BTU, 230V,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ5000B-126-SST
MFG Item Number
IQ5000B-126-SST
Product Description
AIR CONDITIONER, 120V, 304SST, N4X,
Specifications
Specifications
BTU/H Capacity |
5,000 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
13.1 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
NEMA Rating |
NEMA 4X |
Height |
28.58 " |
Width |
11.3 " |
Depth |
8.34 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ2500TXS-236-316SST
MFG Item Number
IQ2500TXS-236-316SST
Product Description
AIR CONDITIONER, 230V, 316SST, N4X,
Specifications
Specifications
BTU/H Capacity |
2,500 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
240 VAC |
Running Current (A) |
3.6 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
NEMA Rating |
NEMA 4X |
Height |
9.25 " |
Width |
19.25 " |
Depth |
14.15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ8000V16-480-GY-N4
MFG Item Number
IQ8000V16-480-GY-N4
Product Description
AIR CONDITIONER, 480V, GY, N12/4,
Specifications
Specifications
BTU/H Capacity |
8,000 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
480 VAC |
Running Current (A) |
3.4 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
Height |
28.58 " |
Width |
19.94 " |
Depth |
15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ20000V-236-GY
MFG Item Number
IQ20000V-236-GY
Product Description
AIR CONDITIONER, 230V, GY, N12,
Specifications
Specifications
BTU/H Capacity |
20,000 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
240 VAC |
Running Current (A) |
14.1 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
NEMA Rating |
NEMA 12 |
Height |
28.62 " |
Width |
11.36 " |
Depth |
6.26 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ3000VS-236-SST
MFG Item Number
IQ3000VS-236-SST
Product Description
AIR CONDITIONER, 230V, 304SST, N4X,
Specifications
Specifications
BTU/H Capacity |
3,000 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
240 VAC |
Running Current (A) |
3.4 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
NEMA Rating |
NEMA 4X |
Height |
9.25 " |
Width |
20.06 " |
Depth |
6.34 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ6000V-126-GY
MFG Item Number
IQ6000V-126-GY
Product Description
AIR CONDITIONER, 120V, GY, N12,
Specifications
Specifications
BTU/H Capacity |
6,000 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
10.9 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
NEMA Rating |
NEMA 12 |
Height |
52.13 " |
Width |
19.94 " |
Depth |
15 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
IQ4000VS-126-GY
MFG Item Number
IQ4000VS-126-GY
Product Description
AIR CONDITIONER, 120V, GY, N12,
Specifications
Specifications
BTU/H Capacity |
4,000 BTUs |
Ambient Temperature Range |
-40-131 °F |
Nominal Volts AC (60Hz) |
120 VAC |
Running Current (A) |
8.7 A |
EMI/RFI Suppressor |
No |
Filter Included |
Yes |
NEMA Rating |
NEMA 12 |
Height |
30.09 " |
Width |
13.15 " |
Depth |
10.34 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Ambient Temperature Range
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved