The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
IDEAL Industries
-
30-341J
IDEAL Industries Terminals, Twister Series
Product Description
TWISTER 341 TAN, 750/JAR
Specifications
Specifications
Max Voltage |
600 V |
Max Temperature Rating |
221 °F |
Wire Type |
Copper to Copper |
Color |
Tan |
Style |
Wing |
Package Quantity |
750 |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
30-451
IDEAL Industries Terminals, Wing-Nut Series
Product Description
WINGNUT 451 YELLOW, 100/BOX
Specifications
Specifications
Max Voltage |
600 V |
Max Temperature Rating |
221 °F |
Wire Type |
Copper to Copper |
Color |
Yellow |
Style |
Wing |
Package Quantity |
100 |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
-
30-452
IDEAL Industries Terminals, Wing-Nut Series
Product Description
WINGNUT 452 RED, 100/BOX
Specifications
Specifications
Max Voltage |
600 V |
Max Temperature Rating |
221 °F |
Wire Type |
Copper to Copper |
Color |
Red |
Style |
Wing |
Package Quantity |
100 |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
-
30-644J
IDEAL Industries Terminals, Twister Pro Series
Product Description
TWISTER PRO 344 R/Y, 500/JAR
Specifications
Specifications
Max Voltage |
600 V |
Max Temperature Rating |
221 °F |
Wire Type |
Copper to Copper |
Color |
Red, Yellow |
Style |
Wing |
Package Quantity |
500 |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
35-520
IDEAL Industries Miscellaneous
Product Description
ELECTRICIANft.S STEP BIT KIT
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
35-941
IDEAL Industries Miscellaneous
Product Description
3/16in. SLOTTED-#1 PHILLIPS BIT
-
45-260
IDEAL Industries Miscellaneous
Product Description
T-CUTTER LITE
-
61-076
IDEAL Industries Miscellaneous
Product Description
VOL-CON TESTER
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
78-0108
IDEAL Industries Miscellaneous
Product Description
MAGNETIC BIT HOLDER 6in., CARDED
-
85-133
IDEAL Industries Miscellaneous
Product Description
3-WAY SPLITTER 5-1 GHZ
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved