The store will not work correctly when cookies are disabled.
-
MFG Item Number
FF450R12KT4
Product Description
IGBT, Dual, 1200V, 450A
Specifications
Specifications
Type |
Dual |
Vces |
1,200 VDC |
Ic |
450 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.4 V |
Vce(sat) Max |
2.15 V |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BSM75GD120DN2
MFG Item Number
BSM75GD120DN2
Product Description
IGBT 75A 1200V SIX-PACK
Specifications
Specifications
Vces |
1,200 VDC |
Ic |
75 A |
vges+/- |
20 V |
Ices Max |
1.5 mA |
Iges Max |
0.32 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
3 V |
Width (mm) |
122 mm |
Depth (mm) |
62 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BSM150GB120DN2
MFG Item Number
BSM150GB120DN2
Product Description
IGBT 150A 1200V DUAL
Specifications
Specifications
Vces |
1,200 VDC |
Ic |
150 A |
vges+/- |
20 V |
Ices Max |
2.8 mA |
Iges Max |
0.32 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
3 V |
Width (mm) |
106.4 mm |
Depth (mm) |
61.4 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T1190N16TOF VT
Product Description
SCR, TO-200AD, 1600V, 1190A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
2,770 A |
It (avg) Amps |
1,190 A |
Itsm Amps |
25,500 A |
I2T@50Hz (A2Sec) |
3,250,000 |
Vtm (Volts) |
2.05 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
240 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
TD162N08KOF-S01
MFG Item Number
TD162N08KOF_S01
Product Description
PMOD, SCR-Diode, 800V, 162A,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TD180N16KOF
Product Description
Power Module 180A 1600V SCR-Diode
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
350 A |
It (avg) |
180 A |
Vrrm |
1,600 V |
Tq |
200 µs |
Igt |
250 mA |
di/dt (Amps/MicroSec.) |
200 |
dV/dt (Volts/MicroSec.) |
500 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FS225R12KE3
Specifications
Specifications
Type |
Six-Pack |
Vces |
1,200 VDC |
Ic |
225 A |
vges+/- |
20 V |
Ices Max |
5 mA |
Iges Max |
0.4 µA |
Vge(th) Min/Max |
6.5 V |
Vce(sat) Max |
2.15 V |
Width (mm) |
162 mm |
Depth (mm) |
150 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T880N18TOF
Product Description
SCR, TO-200AC, 1800V, 879A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.1 mA |
Irrm Peak (mA) |
0.1 mA |
It (rms) Amps |
2,020 A |
It (avg) Amps |
880 A |
Itsm Amps |
17,500 A |
I2T@50Hz (A2Sec) |
1,530,000 |
Vtm (Volts) |
1.95 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2.2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BSM50GP60
Product Description
CIM, 50A, 600V, BRIDGE/INVERTER/BRK
Specifications
Specifications
Ic |
50 A |
Vces |
600 V |
Brake |
Yes |
Temperature Sensor |
Yes |
Current Sensing Resistor |
No |
Height |
0.81 " |
Width |
4.23 " |
Depth |
1.77 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DDB6U145N16L
Product Description
BRIDGE RECTIFIER 145A 1600V 3-PH
Specifications
Specifications
It (avg) |
145 |
Vrrm |
1,600 V |
Termination |
Screw Terminals |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved