The store will not work correctly when cookies are disabled.
-
Product Description
Electronic Auto-Off Timer
Specifications
Specifications
Switch Configuration |
Single Pole |
Voltage |
120 VAC |
Current |
15 A |
HP @ 120 VAC |
1/4 hp |
Temperature |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Electronic Photo Control - Top Lens
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FF5M
Intermatic Timers, FF Series
Product Description
5 Minute 125-277 V SPST
Specifications
Specifications
Mounting |
Surface |
Maximum Time Preset |
5 Minutes |
Time Format |
Minutes |
Timing Activation |
Dial Twist |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FM1D14-AV-U
Product Description
24-Hour/7-Day Electronic Timer
Specifications
Specifications
Mode of Operation |
Electronic Timer |
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
Panel |
Status Indicator |
LCD |
Adjustment Operator |
Digital |
Voltage (DC) |
12 VDC |
Contact Rating (A) |
15 A |
Termination |
Quick Connect |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
IG1200RC3
Intermatic Surge Protective Devices (SPDs)
MFG Item Number
IG1200RC3
Product Description
120/240 VAC Single (Split) Phase,
Specifications
Specifications
Line Voltage |
120/240 VAC 1P |
Surge Capacity |
50 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
Mounting |
Surface |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
IG1240RC3
Product Description
120/240 VAC Single (Split) Phase,
Specifications
Specifications
NEMA Rating |
NEMA 3R |
Indicator Light |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
24-Hour, Electromechanical In-Wall
Specifications
Specifications
Mode of Operation |
Electromechanical Timer |
Contacts |
1NO |
Mounting Type |
Wall |
Adjustment Operator |
Synchronous |
Max Time |
24 Hrs |
Voltage (AC) |
120 VAC |
Contact Rating (A) |
20 A |
Termination |
Wire Leads |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RC127B
Intermatic Miscellaneous
Product Description
Air Tubing - 75 Ft. Long w/RC4G Air
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PB373E
Intermatic Miscellaneous
Product Description
ELEC TMR, 20A, 120V W/BAT
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DIAL C0VER, CLEAR
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved