The store will not work correctly when cookies are disabled.
-
K4221C
Intermatic Miscellaneous
Product Description
120 V 50/60 Hz. 1800 Watt in.Tin.
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K4236C
Intermatic Miscellaneous
Product Description
120-277 V 50/60 Hz. 1800-4100 Watt
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K4251
Intermatic Miscellaneous
Product Description
120 V 50/60 Hz. 2000 Watt in.Tin. Thin
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K4253
Intermatic Miscellaneous
Product Description
1/2" MNPT Photo Control Stem and swivel
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K4321C
Intermatic Miscellaneous
Product Description
120 V 50/60 Hz. 1800 Watt in.Tin. w/
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
UWZ48E-24U
Product Description
AC Hour Meters Flush Mount, Combo
Specifications
Specifications
Mounting |
Flush |
Time Format |
Hours |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 1 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ET8215C
Intermatic Relays, ET8000 Series
Product Description
7-Day 30 Amp 2xSPST or DPST
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
1NO |
Mounting Type |
Surface |
Status Indicator |
LCD |
Time Range Adjustment |
Onboard |
Max Time |
7 Days |
Time Range (10Hours) |
0-1, 0-5, 0-10 |
Contact Rating (A) |
30 A |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
T103
Intermatic Relays, T100 Series
Product Description
Mechanical Time Switch, 125VAC,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
2NO |
Mounting Type |
Surface |
Time Range Adjustment |
Onboard |
Max Time |
24 Hrs |
Time Range (10Hours) |
0-1 |
Nominal Coil Voltage |
120 VAC |
Voltage (AC) |
125 VAC |
Contact Rating (A) |
40 A |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
T101R
Intermatic Relays, T100 Series
Product Description
Mechanical Time Switch, 125VAC,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
1NO |
Mounting Type |
Surface |
Time Range Adjustment |
Onboard |
Max Time |
24 Hrs |
Time Range (10Hours) |
0-1 |
Nominal Coil Voltage |
120 VAC |
Voltage (AC) |
125 VAC |
Contact Rating (A) |
40 A |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
T104M
Intermatic Relays, T100M Series
Product Description
Mechanism 208-277 V DPST
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
2NO |
Mounting Type |
Panel |
Time Range Adjustment |
Onboard |
Max Time |
24 Hrs |
Time Range (10Hours) |
0-1 |
Voltage (AC) |
208-277 VAC |
Contact Rating (A) |
40 A |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved