Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 15839

Set Ascending Direction
  1. A19BBC-2C
    A19BBC-2C
    Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series
    Item Number
    A19BBC-2C
    MFG Item Number
    A19BBC-2C
    Series
    A19 Coiled Bulb Space Thermostat
    Product Description
    Coiled Bulb Temp Control; -30/100F;
    Specifications
    Specifications
    Type Standard NEMA 1
    Output 1 SPDT
    Max Temperature 140 °F
    Setpoint Temp Range -30-100 °F
    Differential Temperature 3-12 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. VA-4233-AGA-2
    VA-4233-AGA-2
    Johnson Controls HVAC Valves, VA-4233 Series
    Item Number
    VA-4233-AGA-2
    MFG Item Number
    VA-4233-AGA-2
    Series
    VA-4233
    Product Description
    Uva Linear Actr. Ccw; Actuator
    Specifications
    Specifications
    Control Signal Floating
    Run Time 76 s
    Media Temperature 35-250 °F
    Manual Operation Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. VFD68CHH-2C
    VFD68CHH-2C
    Johnson Controls HVAC Drives, NH-HMQ-H1 Series
    Item Number
    VFD68CHH-2C
    MFG Item Number
    VFD68CHH-2C
    Series
    NH-HMQ-H1
    Product Description
    3 Hp; 460 Vac; 50/60 Hz; 3 Hp
    Specifications
    Specifications
    Nominal Input Voltage (AC) 480 VAC
    Input Phase 3
    HP (Variable Torque Rating) 3 hp
    Amps (Variable Torque Rating) 5 A
    Input Range Voltage (AC) 414-506 VAC
    Braking Type None
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    NEMA Rating NEMA 1
    Mounting Panel
    Height 5 "
    Width 4.25 "
    Depth 6.125 "
    Max Frequency 60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. A19PRC-1C
    A19PRC-1C
    Johnson Controls Controllers, A19 Agricultural Thermostat Series
    Item Number
    A19PRC-1C
    MFG Item Number
    A19PRC-1C
    Series
    A19 Agricultural Thermostat
    Product Description
    Coiled Bulb Temp Control; -30/110F;
    Specifications
    Specifications
    Type Agricultural
    Output 1 SPDT
    Setpoint Temp Range 30-110 °F
    Differential Temperature 3-12 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. A72AE-1C
    A72AE-1C
    Johnson Controls Controllers, A72 Cooling Tower Control Series
    Item Number
    A72AE-1C
    MFG Item Number
    A72AE-1C
    Series
    A72 Cooling Tower Control
    Product Description
    Two Pole Temp Control; 25/90F; Diff
    Specifications
    Specifications
    Type Remote Bulb
    Output 1 DPST
    Max Temperature 170 °F
    Setpoint Temp Range 25-90 °F
    Differential Temperature 4-25 °F
    Capillary Length 6 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. M9220-BGC-3
    M9220-BGC-3
    Johnson Controls Dampers, M9220 Series
    Item Number
    M9220-BGC-3
    MFG Item Number
    M9220-BGC-3
    Series
    M9220
    Product Description
    Damper Actuator 20 Nm Sr; 20 Nm Sr
    Specifications
    Specifications
    Control Signal Two Position (On/Off)
    Nominal Timing 35 s
    Mounting Direct Coupled
    Shaft Size Square 3/8-1/2 ", Round 1/2-3/4 "
    Shaft Rotation By Wiring
    NEMA Rating NEMA 2
    IP Rating IP54
    Temperature Range -40-131 °F
    Internal Aux Switches 2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. A19ABA-40C
    A19ABA-40C
    Johnson Controls Controllers, A19 Remote Bulb Control Series
    Item Number
    A19ABA-40C
    MFG Item Number
    A19ABA-40C
    Series
    A19 Remote Bulb Control
    Product Description
    Remote Bulb Temp Control; Diff 3-12
    Specifications
    Specifications
    Type Remote Bulb
    Output 1 SPST
    Max Temperature 140 °F
    Setpoint Temp Range -30-100 °F
    Differential Temperature 3-12 °F
    Capillary Length 4 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. A421ABC-02C
    A421ABC-02C
    Johnson Controls Controllers, A421 Series
    Item Number
    A421ABC-02C
    MFG Item Number
    A421ABC-02C
    Series
    A421
    Product Description
    DIGITAL TEMPERATURE CONTROL
    Specifications
    Specifications
    Type Remote Bulb
    Number of Sensor Inputs 1
    Output 1 SPDT
    Setpoint Temp Range -40-212 °F
    Capillary Length 6.6 '
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. TE-68NP-1N00S
    TE-68NP-1N00S
    Johnson Controls HVAC Sensors, TE-6800 Sensors Series
    Item Number
    TE-68NP-1N00S
    MFG Item Number
    TE-68NP-1N00S
    Series
    TE-6800 Sensors
    Product Description
    Ni 1K Mod Jack/Warm/Cool; Nickel 1K
    Specifications
    Specifications
    Output 1 kOhm Nickel RTD
    Temperature Range (F) 32-131 °F
    Function Temperature
    Override Yes
    Set Point Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. HE-68N3-0N00WS
    HE-68N3-0N00WS
    Johnson Controls HVAC Sensors, HE-6800 Sensors Series
    Item Number
    HE-68N3-0N00WS
    MFG Item Number
    HE-68N3-0N00WS
    Series
    HE-6800 Sensors
    Product Description
    3pct. Rh Ni Temp Wall Mount; Wall
    Specifications
    Specifications
    Application Indoor
    Humidity Range 0-100 % RH
    Temperature Range 32-131 °F
    Temperature Sensor Yes
    Override Yes
    Set Point No