The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Kingfisher Controls
-
Item Number
IRNB-3015-POWC2
MFG Item Number
IRNB-3015-POWC2
Product Description
Inductive Prox Sensor, 30mm, Standard
Specifications
Specifications
Diameter |
30 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
15 mm |
Connection Type |
2 Meter Cable |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.15 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KF1SF-M1202P-OEU4
MFG Item Number
KF1SF-M1202P-OEU4
Product Description
12mm, M12 Connector, Flush, Stainless ,
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
4 Pin Micro |
Length of Cables |
4 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
5-36 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
-
Item Number
ERNB-1816-POWC2
MFG Item Number
ERNB-1816-POWC2
Product Description
Inductive Prox Sensor, 18mm, Extended
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
16 mm |
Connection Type |
2 Meter Cable |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.15 A |
Max Leakage Current |
0.01 mA |
-
Item Number
T30-T060MN-CY9Q4UE
MFG Item Number
T30-T060MN-CY9Q4UE
Product Description
Photoelectric, Thru-beam Mode, 60m,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
196.85 ' |
Operating Voltage Range |
10-30 VDC |
Number of Outputs |
1 |
Output Type |
NPN |
Connection Type |
4 Pin Euro Quick Disconnect |
Max Load Current |
0.15 A |
Matching Source Unit |
T30-T060MD-EY9Q4LE |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
33 Hz |
-
Item Number
ISFS-030.8-PONC2
MFG Item Number
ISFS-030.8-PONC2
Product Description
Inductive Prox, Flush, 3mm Dia, PNP ,
Specifications
Specifications
Diameter |
3 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
0.8 mm |
Connection Type |
2 Meter Cable |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
No |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.1 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ERNB-1208-POWC2
MFG Item Number
ERNB-1208-POWC2
Product Description
Inductive Prox Sensor, 12mm, Extended
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
8 mm |
Connection Type |
2 Meter Cable |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.15 A |
Max Leakage Current |
0.01 mA |
-
Item Number
RP74-D1520R-CY9C5L2-T
MFG Item Number
RP74-D1520R-CY9C5L2-T
Product Description
Photoelectric, Standard Diffuse Mode,
Specifications
Specifications
Beam Type |
Infrared |
Max Range |
59.84 " |
Connection Type |
Cable |
Output Type |
SPDT Relay Timing Delay |
Max Load Current |
10 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
33 Hz |
Scan Type |
Standard |
-
Item Number
IRFS-0501-POWP3
MFG Item Number
IRFS-0501-POWP3
Product Description
Inductive Prox, Flush, 5mm Dia, PNP ,
Specifications
Specifications
Diameter |
5 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
1 mm |
Connection Type |
3 Pin Pico |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.1 A |
Max Leakage Current |
0.01 mA |
-
Item Number
KF1SF-M0802P-OEU4
MFG Item Number
KF1SF-M0802P-OEU4
Product Description
8mm, M12 Connector, Flush, Stainless ,
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
4 Pin Micro |
Length of Cables |
4 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
-
Item Number
IRFB-1202-POWC2
MFG Item Number
IRFB-1202-POWC2
Product Description
Inductive Prox Sensor, 12mm, Standard
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
2 Meter Cable |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.15 A |
Max Leakage Current |
0.01 mA |
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved