The store will not work correctly when cookies are disabled.
-
Item Number
E2AC-DXBC2602
MFG Item Number
E2 AC-DXBC2602
Product Description
MAN-MACHINE INTERFACE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CS AR-04V024
Product Description
Safety module 3NO+1NC, category 4
Specifications
Specifications
Power Consumption (DC) |
2 W |
Power Consumption (AC) |
5 VA |
Termination |
Screw |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MKV12D03
Pizzato Limit Switches, MK Series
MFG Item Number
MK V12D03
Product Description
Microswitch with plunger
Specifications
Specifications
Actuator Type |
Plunger |
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
0.6 A |
Contact Rating (250 VAC) |
5 A |
Contact Rating (250 VDC) |
0.3 A |
Connection Type |
Screw Terminals |
Housing Material |
Technopolymer |
Indicator |
No |
IEC Protection Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MS15
Pizzato Miscellaneous
Product Description
Microswitch with roller plunger
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FR692-D1
Pizzato Safety Switches, FR Series
MFG Item Number
FR 692-D1
Product Description
Safety switch with separate actuator
Specifications
Specifications
Thermal Current Rating |
10 A |
Operating Voltage |
400 VAC |
Extraction Force |
10 N |
Connection Type |
M12 Connector |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FX3751-S1
Product Description
Position Switch
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FD535
Pizzato Limit Switches, FD Series
Product Description
LIMIT SWITCH
Specifications
Specifications
Contacts |
1NO/1NC |
Contact Rating (125 VDC) |
1.1 A |
Contact Rating (250 VAC) |
6 A |
Contact Rating (250 VDC) |
0.4 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
PG 13.5 |
Housing Material |
Metal |
Indicator |
No |
IEC Protection Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VFL35
Pizzato Miscellaneous
Product Description
Adjustable lever with roller
-
Product Description
Actuator for FC-FD-FL-FP-FS series
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Actuator for FC-FD-FL-FP-FS series
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved