The store will not work correctly when cookies are disabled.
-
CUB5PR00
Red Lion Panel Meters & Gauges, CUB5P Series
Product Description
Process Meter, Reflective LCD
Specifications
Specifications
Display Digits |
5 |
Power Supply |
9-28 VDC |
Nominal Size |
68 mm |
Analog Output |
None |
Communication |
Optional |
Accuracy |
0.1 % |
Operating Temperature |
-31-167 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAX2A000
Red Lion Panel Meters & Gauges, PAX2 Series
Product Description
PAX2A ANALOG
Specifications
Specifications
Display Digits |
6 |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXLID00
Red Lion Panel Meters & Gauges, PAX Series
Product Description
PAX LITE CURRENT DC
Specifications
Specifications
Type (Engineering Units) |
AC Amps |
Max Input Signal |
3 A |
Display Digits |
3.5 |
Power Supply |
115/230 VAC |
Operating Temperature |
32-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Universal Analog To Frequency
Specifications
Specifications
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C48CS003
Red Lion Counters, C48CS Series
Product Description
Counter, 1 Preset, Backlit, NPN OC
Specifications
Specifications
Number of Presets |
1 |
Batch Counting |
Yes |
Backlight |
Yes |
Count Speed (Hz) |
50,000 Hz |
Input Type |
Sinking (NPN)/Sourcing (PNP) |
Output Type |
(1) Solid State, (1) Relay |
Scale Calibrator |
0.00001-9.99999 Multiplier |
Communications |
None |
Lockout |
No |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/16 |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXS0000
Red Lion Panel Meters & Gauges, PAX Series
Product Description
Strain Gage/Bridge Input Meter, 1/8
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
Strain Gauge 240 mV |
Display Digits |
5 |
Power Supply |
85-250 VAC |
Nominal Size |
1/8 DIN |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PXU11AB0
Red Lion Process Controllers, PXU PID Controllers Series
Series
PXU PID Controllers
Product Description
1/16 CNTL, RLY, RLY, 485, USR, DC
Specifications
Specifications
Power Supply |
24 VDC |
Output Type |
Relay |
Number of Outputs |
3 |
Case Size |
1/16 DIN |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Unit Label Kit
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
104TX-MDR
Red Lion Ethernet Switches, N-Tron 100 Series
MFG Item Number
104TX-MDR
Product Description
Ethernet Switch
Specifications
Specifications
Network Configuration |
Unmanaged |
Total Number of Ports |
4 |
Primary Port Style |
RJ-45 |
Primary Port Quantity |
4 |
Supply Voltage |
10-30 VDC |
Power Over Ethernet (PoE) |
No |
MAC Addresses |
2,000 |
IP Rating |
IP30 |
Enclosure Composition |
Metallic |
Mounting |
DIN Rail |
Operating Temperature |
-40-176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PAX SINGLE NEMA 4 ENCL.
Specifications
Specifications
Composition |
Non-Metallic |
NEMA Rating |
NEMA 4 |
Cover Design |
Lift-Off Cover |
Window/Clear Cover |
No |
Latching Mechanism |
Screws |
Panel Included |
Yes |
Nominal Height |
7 " |
Nominal Width |
7 " |
Nominal Depth |
5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Power Over Ethernet (PoE)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved