Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 1598

Set Ascending Direction
  1. E150JN
    E150JN
    SolaHD Transformers, SBE Series
    Item Number
    E150JN
    MFG Item Number
    E150JN
    Series
    SBE
    Product Description
    Transformer, 150VA, 1Ph, Open,
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 150 VA
    Enclosed No
    Primary Fuseholder Not Available
    Secondary Fuseholder Not Available
    Mounting Panel
    Termination Integrally Molded Terminal Blocks
    Terminal Covers No
    Insulation Class Class A
    Temperature Rise (F) 131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SLS-12-017T
    SLS-12-017T
    SolaHD Power Supplies, SILVER LINE Series
    Item Number
    SLS-12-017T
    MFG Item Number
    SLS12017T
    Series
    SILVER LINE
    Product Description
    POWER SUPPLY, 12VDC, 1.7A
    Specifications
    Specifications
    Input Voltage (AC) 100-240 VAC
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 12 VDC
    Output VDC 12 VDC
    Number of Outputs 1
    Mounting Panel
    Enclosure No
    Encapsulated No
    Input Volts-Autoranging No
    Output Voltage Adj. Yes
    Overvoltage Protection No
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction No
    Parallel Operation No
    Remote Sensing Yes
    Remote On/Off Control No
    Efficiency % 50 %
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. CE2000TH
    CE2000TH
    SolaHD Transformers, ICE Series
    Item Number
    CE2000TH
    MFG Item Number
    CE2000TH
    Series
    ICE
    Product Description
    TRANSFORMER, 2KVA
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 2,000 VA
    Enclosed No
    Primary Fuseholder Not Available
    Secondary Fuseholder Not Available
    Mounting Panel
    Termination Integrally Molded Terminal Blocks
    Terminal Covers Yes
    Insulation Class Class B
    Temperature Rise (F) 176 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. SDN5-24-100P
    SDN5-24-100P
    SolaHD Power Supplies, SDN Series
    Item Number
    SDN5-24-100P
    MFG Item Number
    SDN524100P
    Series
    SDN
    Product Description
    Power Supply, 24VDC, 5A, 1Ph, 120W,
    Specifications
    Specifications
    Power 120 W
    Input Frequency 47-63 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 24 VDC
    Output Current 5 A
    Number of Outputs 1
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction Yes
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 88 %
    Operating Temperature 14-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. E075
    E075
    SolaHD Transformers, SBE Series
    Item Number
    E075
    MFG Item Number
    E075
    Series
    SBE
    Product Description
    Transformer, 75VA, 1Ph, Open,
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 75 VA
    Secondary Voltage 120 V
    Enclosed No
    Primary Fuseholder Not Available
    Secondary Fuseholder Included
    Mounting Panel
    Termination Integrally Molded Terminal Blocks
    Terminal Covers No
    Insulation Class Class A
    Temperature Rise (F) 131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. SDN10-24-480C
    SDN10-24-480C
    SolaHD Power Supplies, SDN-C Series
    Item Number
    SDN10-24-480C
    MFG Item Number
    SDN1024480C
    Series
    SDN-C
    Product Description
    Power Supply, 24VDC, 10A, 1Ph/3Ph,
    Specifications
    Specifications
    Power 240 W
    Nominal Input Voltage (AC) 480 VAC
    Input Voltage (AC) 320-540 VAC
    Input Frequency 60 Hz
    Phase (Input) 3
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 10 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction Yes
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 91 %
    Operating Temperature -13-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. E1000
    E1000
    SolaHD Transformers, SBE Series
    Item Number
    E1000
    MFG Item Number
    E1000
    Series
    SBE
    Product Description
    Transformer, 1KVA, 1-Ph, Open,
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 1,000 VA
    Secondary Voltage 120 V
    Enclosed No
    Primary Fuseholder Not Available
    Secondary Fuseholder Included
    Mounting Panel
    Termination Integrally Molded Terminal Blocks
    Terminal Covers No
    Insulation Class Class A
    Temperature Rise (F) 131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. E075WB
    E075WB
    SolaHD Transformers, SBE Series
    Item Number
    E075WB
    MFG Item Number
    E075WB
    Series
    SBE
    Product Description
    Transformer, 75VA, 1Ph, Open Pri:
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 75 VA
    Secondary Voltage 120 V
    Enclosed No
    Primary Fuseholder Included
    Secondary Fuseholder Included
    Mounting Panel
    Termination Integrally Molded Terminal Blocks
    Terminal Covers Yes
    Insulation Class Class A
    Temperature Rise (F) 131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. E050
    E050
    SolaHD Transformers, SBE Series
    Item Number
    E050
    MFG Item Number
    E050
    Series
    SBE
    Product Description
    Transformer, 50VA, 1Ph, Open,
    Specifications
    Specifications
    Phase 1
    Type Control
    VA Rating 50 VA
    Secondary Voltage 120 V
    Enclosed No
    Primary Fuseholder Not Available
    Secondary Fuseholder Included
    Mounting Panel
    Termination Integrally Molded Terminal Blocks
    Terminal Covers No
    Insulation Class Class A
    Temperature Rise (F) 131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. SDN20-24-100C
    SDN20-24-100C
    SolaHD Power Supplies, SDN-C Series
    Item Number
    SDN20-24-100C
    MFG Item Number
    SDN2024100C
    Series
    SDN-C
    Product Description
    Power Supply, 24VDC, 20A, 1Ph, 480W,
    Specifications
    Specifications
    Power 480 W
    Input Voltage (AC) 85-264 VAC
    Input Frequency 43-67 Hz
    Phase (Input) 1
    Nominal Output VDC 24 VDC
    Output VDC 23.5-28.5 VDC
    Output Current 20 A
    Number of Outputs 1
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Input Volts-Auto-Ranging Yes
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Power Factor Correction Yes
    Parallel Operation Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 92 %
    Operating Temperature -13-140 °F