The store will not work correctly when cookies are disabled.
-
E150JN
SolaHD Transformers, SBE Series
Product Description
Transformer, 150VA, 1Ph, Open,
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
150 VA |
Enclosed |
No |
Primary Fuseholder |
Not Available |
Secondary Fuseholder |
Not Available |
Mounting |
Panel |
Termination |
Integrally Molded Terminal Blocks |
Terminal Covers |
No |
Insulation Class |
Class A |
Temperature Rise (F) |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SLS12017T
Product Description
POWER SUPPLY, 12VDC, 1.7A
Specifications
Specifications
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
12 VDC |
Number of Outputs |
1 |
Mounting |
Panel |
Enclosure |
No |
Encapsulated |
No |
Input Volts-Autoranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
No |
Parallel Operation |
No |
Remote Sensing |
Yes |
Remote On/Off Control |
No |
Efficiency % |
50 % |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CE2000TH
SolaHD Transformers, ICE Series
Product Description
TRANSFORMER, 2KVA
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
2,000 VA |
Enclosed |
No |
Primary Fuseholder |
Not Available |
Secondary Fuseholder |
Not Available |
Mounting |
Panel |
Termination |
Integrally Molded Terminal Blocks |
Terminal Covers |
Yes |
Insulation Class |
Class B |
Temperature Rise (F) |
176 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SDN524100P
Product Description
Power Supply, 24VDC, 5A, 1Ph, 120W,
Specifications
Specifications
Power |
120 W |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Output Current |
5 A |
Number of Outputs |
1 |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
88 % |
Operating Temperature |
14-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E075
SolaHD Transformers, SBE Series
Product Description
Transformer, 75VA, 1Ph, Open,
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
75 VA |
Secondary Voltage |
120 V |
Enclosed |
No |
Primary Fuseholder |
Not Available |
Secondary Fuseholder |
Included |
Mounting |
Panel |
Termination |
Integrally Molded Terminal Blocks |
Terminal Covers |
No |
Insulation Class |
Class A |
Temperature Rise (F) |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SDN10-24-480C
MFG Item Number
SDN1024480C
Product Description
Power Supply, 24VDC, 10A, 1Ph/3Ph,
Specifications
Specifications
Power |
240 W |
Nominal Input Voltage (AC) |
480 VAC |
Input Voltage (AC) |
320-540 VAC |
Input Frequency |
60 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
24-28 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
91 % |
Operating Temperature |
-13-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E1000
SolaHD Transformers, SBE Series
Product Description
Transformer, 1KVA, 1-Ph, Open,
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
1,000 VA |
Secondary Voltage |
120 V |
Enclosed |
No |
Primary Fuseholder |
Not Available |
Secondary Fuseholder |
Included |
Mounting |
Panel |
Termination |
Integrally Molded Terminal Blocks |
Terminal Covers |
No |
Insulation Class |
Class A |
Temperature Rise (F) |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E075WB
SolaHD Transformers, SBE Series
Product Description
Transformer, 75VA, 1Ph, Open Pri:
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
75 VA |
Secondary Voltage |
120 V |
Enclosed |
No |
Primary Fuseholder |
Included |
Secondary Fuseholder |
Included |
Mounting |
Panel |
Termination |
Integrally Molded Terminal Blocks |
Terminal Covers |
Yes |
Insulation Class |
Class A |
Temperature Rise (F) |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E050
SolaHD Transformers, SBE Series
Product Description
Transformer, 50VA, 1Ph, Open,
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
50 VA |
Secondary Voltage |
120 V |
Enclosed |
No |
Primary Fuseholder |
Not Available |
Secondary Fuseholder |
Included |
Mounting |
Panel |
Termination |
Integrally Molded Terminal Blocks |
Terminal Covers |
No |
Insulation Class |
Class A |
Temperature Rise (F) |
131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SDN20-24-100C
MFG Item Number
SDN2024100C
Product Description
Power Supply, 24VDC, 20A, 1Ph, 480W,
Specifications
Specifications
Power |
480 W |
Input Voltage (AC) |
85-264 VAC |
Input Frequency |
43-67 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
23.5-28.5 VDC |
Output Current |
20 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
Yes |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
92 % |
Operating Temperature |
-13-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved