The store will not work correctly when cookies are disabled.
-
MFG Item Number
02541.1-11
Product Description
LED 025 *DC* ECOLINE Light, PIR motion s
Specifications
Specifications
Operating Voltage |
24-48 VDC |
Power Consumption |
5 W |
Mounting Type |
Screw |
Switch Type |
Motion Sensor |
Integrated Receptacle |
No |
Lamp Type |
LED |
Luminosity |
400 Lm |
Housing Material |
Plastic |
Operating Temp Range (F) |
-22-140 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
06001.0-00
Stego Enclosure Heaters, CSF 060 Series
MFG Item Number
06001.0-00
Product Description
PTC Heater, AC/DC 120-240V, 50W, with fi
Specifications
Specifications
Heating Capacity |
50 W |
Operating Voltage |
120-240 VAC |
Max Inrush Current |
2.5 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
Yes |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-4-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
28406.0-00
Product Description
DA 284 Vent Plug, M12 x 1.5, ABS plastic
Specifications
Specifications
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
03102.9-00
Stego Enclosure Heaters, HVL 031 Series
MFG Item Number
03102.9-00
Product Description
Fan Heater Series HVL 031, 120 VAC, 50-6
Specifications
Specifications
Heating Capacity |
100 W |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Heating Element |
High Performance Cartridge |
Integral Fan |
Yes |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Horizontal |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
I (Grounded) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
02800.9-00
Product Description
PTC Fan Heater, 120 VAC, 150W, DIN rail
Specifications
Specifications
Heating Capacity |
150 W |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Max Inrush Current |
5 A |
Heating Element |
PTC Resistor |
Integral Fan |
Yes |
Thermostat |
No |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01172.0-00
Product Description
Dual Thermostat, normally closed and nor
Specifications
Specifications
Type |
Mechanical (Dual Unit) |
Setting Range |
0-60 °C |
Mounting |
DIN Rail |
IP Rating |
IP20 |
Contact Type |
Snap-Action |
Operating Temperature |
-49-176 °F |
Storage Temperature |
-49-176 °F |
Engineering Units |
Celsius |
Application |
Heating and Cooling |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
02800.9-01
Product Description
PTC Fan Heater, 120 VAC, 150W, screw mou
Specifications
Specifications
Heating Capacity |
150 W |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Max Inrush Current |
5 A |
Heating Element |
PTC Resistor |
Integral Fan |
Yes |
Thermostat |
No |
Hygrostat |
No |
Mounting |
Surface |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-49-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
06011.0-00
Stego Enclosure Heaters, CSF 060 Series
MFG Item Number
06011.0-00
Product Description
PTC Heater, AC/DC 120-240V, 100W, with f
Specifications
Specifications
Heating Capacity |
100 W |
Operating Voltage |
120-240 VAC |
Max Inrush Current |
4.5 A |
Heating Element |
PTC Resistor |
Integral Fan |
No |
Thermostat |
Yes |
Hygrostat |
No |
Mounting |
DIN Rail |
Mounting Position |
Vertical |
Operating Temp Range (F) |
-4-158 °F |
IP Rating |
IP20 |
Protection Class |
II (Double Insulated) |
Explosion Proof |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
28405.0-00
Product Description
DA 284 Vent Plug, M40 x 1.5, ABS plastic
Specifications
Specifications
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01230.9-00
Product Description
ETF 012 Temperature & Humidity Control,
Specifications
Specifications
Type |
Electronic w/ Hygrostat |
Setting Range |
32-140 °F |
Mounting |
DIN Rail |
IP Rating |
IP20 |
Contact Type |
Change-Over |
Operating Temperature |
32-140 °F |
Storage Temperature |
-4-176 °F |
Engineering Units |
Fahrenheit |
Application |
Humidity and Temperature |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Enclosures, Fans & Thermal Management
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved