The store will not work correctly when cookies are disabled.
-
753-530
Wago I/O Modules, 753 Series
Product Description
8-channel digital output; 24 VDC;
Specifications
Specifications
Number of Circuits |
8 |
Color |
Gray |
Input Voltage |
24 VDC |
Output Voltage |
24 VDC |
Max Output Current |
0.5 A |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
753-434
Wago I/O Modules, 753 Series
Product Description
8-channel digital input; 5/12 VDC;
Specifications
Specifications
Number of Circuits |
8 |
Color |
Gray |
Input Voltage |
4-32 VDC |
Output Voltage |
5 VDC |
Max Output Current |
4 mA |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FC EtherCAT
Specifications
Specifications
Fieldbus Protocol |
EtherCAT |
Device Type |
Fieldbus Coupler |
Ambient Temperature |
-40-185 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
End Module; light gray
Specifications
Specifications
Device Type |
End Module |
Ambient Temperature |
-40-185 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fieldbus Coupler PROFIBUS DP; 12
Specifications
Specifications
Fieldbus Protocol |
PROFIBUS |
Connection Type |
Spring Clamp |
Device Type |
Fieldbus Coupler |
Ambient Temperature |
-40-185 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
4-channel analog output; Voltage/
Specifications
Specifications
Connection Type |
Spring Clamp |
Device Type |
I/O Module |
Ambient Temperature |
-40-185 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FC ETHERNET
Specifications
Specifications
Connection Type |
Spring Clamp |
Device Type |
Fieldbus Coupler |
Ambient Temperature |
-40-185 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750-430
Wago I/O Modules, 750 Series
Product Description
8-channel digital input; 24 VDC; 3
Specifications
Specifications
Number of Circuits |
8 |
Color |
Gray |
Input Voltage |
4-32 VDC |
Input Current |
2.8 mA |
Output Voltage |
5 VDC |
Max Output Current |
17 mA |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
750-458
Wago I/O Modules, 750 Series
Product Description
8-channel analog input; Thermocouple
Specifications
Specifications
Number of Circuits |
8 |
Color |
Gray |
Output Voltage |
5 VDC |
Max Output Current |
100 mA |
Mounting Style |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
System Power Supply; 24 VDC; light
Specifications
Specifications
Signal Type |
Voltage |
Connection Type |
Spring Clamp |
Ambient Temperature |
-40-185 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved