The store will not work correctly when cookies are disabled.
-
781-637
Wago Terminal Blocks, 781 Series
Product Description
3-conductor ground terminal block4
Specifications
Specifications
Type |
Grounding Block |
Number of Circuits |
1 |
Spacing |
6 mm |
Color |
Green, Yellow |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Luminaire disconnect connector,
Specifications
Specifications
Number of Ports |
3 |
Number of Wires Per Port |
2 |
Max Voltage Rating |
550 V |
Color |
Yellow |
Housing Material |
Polyamide |
Max Working Temperature |
221 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
249-117
Wago Terminal Blocks, 249 Series
Product Description
Screwless end stop
Specifications
Specifications
DIN Rail Compatibility |
35 mm |
Connection Type |
Screwless |
Composition |
Non-Metallic |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
281-611/281-541
Product Description
Fuse terminal block with holder
Specifications
Specifications
Type |
Fuse Holder Block |
Number of Circuits |
1 |
Spacing |
8 mm |
UL Current |
10 A |
UL Voltage |
600 V |
CSA Current |
10 A |
CSA Voltage |
230 V |
IEC Current |
10 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Adjacent jumper
Specifications
Specifications
Type |
Bridges |
Number of Pieces |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Compact splicing connector, Bulk
Specifications
Specifications
Max Voltage |
400 V |
Max Temperature Rating |
185 °F |
Color |
Gray |
Style |
Lever |
Water Resistant |
No |
Direct Burial |
No |
Strain Relief |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
231-169/003-000
Product Description
Male conn. for rail-mount terminal
Specifications
Specifications
Number of Levels |
1 |
Connection Type |
Quick Connect |
Number of Poles |
9 |
Pin Spacing |
5 mm |
UL Voltage |
600 VAC |
UL Current |
15 A |
CSA Current |
15 A |
CSA Voltage |
300 VAC |
IEC Current |
16 A |
Color |
Gray |
Composition |
Polyamide |
Mounting Type |
PCB Mount |
Pluggable |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
281-681
Wago Terminal Blocks, 281 Series
Product Description
3-conductor through terminal block
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
20 A |
UL Voltage |
600 V |
CSA Current |
25 A |
CSA Voltage |
600 V |
IEC Current |
32 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
281-687
Wago Terminal Blocks, 281 Series
Product Description
3-conductor ground terminal block
Specifications
Specifications
Type |
Grounding Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
20 A |
UL Voltage |
600 V |
CSA Current |
25 A |
CSA Voltage |
600 V |
IEC Current |
32 A |
Color |
Green, Yellow |
Mounting Type |
DIN Rail |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
281-684
Wago Terminal Blocks, 281 Series
Product Description
3-conductor through terminal block
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
6 mm |
UL Current |
20 A |
UL Voltage |
600 V |
CSA Current |
25 A |
CSA Voltage |
600 V |
IEC Current |
32 A |
Color |
Blue |
Mounting Type |
DIN Rail |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Connectors, Cordsets & Terminals
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved