Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 18003

Set Ascending Direction
  1. 750-564
    750-564
    Wago I/O Modules
    Item Number
    750-564
    MFG Item Number
    750-564
    Product Description
    4-channel analog output; Voltage/
    Specifications
    Specifications
    Connection Type Spring Clamp
    Device Type I/O Module
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 2002-1491
    2002-1491
    Wago Terminal Blocks, 2002 Series
    Item Number
    2002-1491
    MFG Item Number
    60245949
    Series
    2002
    Product Description
    TOPJOBS end/intermediate plate, for
    Specifications
    Specifications
    Connection Type Screwless
    Composition Non-Metallic
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 750-342
    750-342
    Wago I/O Modules
    Item Number
    750-342
    MFG Item Number
    51189347
    Product Description
    FC ETHERNET
    Specifications
    Specifications
    Connection Type Spring Clamp
    Device Type Fieldbus Coupler
    Ambient Temperature -40-185 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 787-1668
    787-1668
    Wago Circuit Breakers, 787 Series
    Item Number
    787-1668
    MFG Item Number
    7871668
    Series
    787
    Product Description
    EPSITRON electronic circuit breaker,
    Specifications
    Specifications
    Mounting DIN Rail
    Input Voltage 18-30 VDC
    Number of Channels 8
    Status Indicator LED
    Signal Input Yes
    Signal Output Yes
    Nominal Input Voltage 24 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 750-430
    750-430
    Wago I/O Modules, 750 Series
    Item Number
    750-430
    MFG Item Number
    60404070
    Series
    750
    Product Description
    8-channel digital input; 24 VDC; 3
    Specifications
    Specifications
    Number of Circuits 8
    Color Gray
    Input Voltage 4-32 VDC
    Input Current 2.8 mA
    Output Voltage 5 VDC
    Max Output Current 17 mA
    Mounting Style DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 890-383
    890-383
    Wago Hand Tools
    Item Number
    890-383
    MFG Item Number
    8900383
    Product Description
    Operating tool
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 890-743
    890-743
    Wago Terminals, 890 Series
    Item Number
    890-743
    MFG Item Number
    60292755
    Series
    890
    Product Description
    WINSTA through-panel socket
    Specifications
    Specifications
    Number of Ports 3
    Number of Wires Per Port 1
    Max Voltage Rating 600 V
    Color Gray
    Housing Material Polyamide
    Max Working Temperature 185 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 2010-402
    2010-402
    Wago Wire & Cable, 2010 Series
    Item Number
    2010-402
    MFG Item Number
    60359665
    Series
    2010
    Product Description
    TOPJOBS jumper, for 2010 series,
    Specifications
    Specifications
    Type Bridges
    Number of Pieces 1
    Number of Poles 2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 283-107
    283-107
    Wago Terminal Blocks, 283 Series
    Item Number
    283-107
    MFG Item Number
    51160752
    Series
    283
    Product Description
    2-conductor ground terminal block
    Specifications
    Specifications
    Type Grounding Block
    Number of Circuits 1
    Spacing 12 mm
    UL Current 65 A
    UL Voltage 600 V
    CSA Current 90 A
    CSA Voltage 600 V
    IEC Current 76 A
    Color Green, Yellow
    Mounting Type DIN Rail
    Partition No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 289-175
    289-175
    Wago DIN Rail Interface Modules
    Item Number
    289-175
    MFG Item Number
    51176324
    Product Description
    Interface module for ETHERNET RJ-45
    Specifications
    Specifications
    Connector Type RJ45
    Current 1.5 A
    Output Type Terminal Block
    Marker Tags No