-
CN15NN3ACutler Hammer, Div of Eaton Contactors, FREEDOM SeriesItem NumberCN15NN3AMFG Item NumberCN15NN3ASeriesFreedomProduct DescriptionContactor, NEMA Size 4, 120VAC CoilSpecifications
Specifications Nominal Coil Voltage 120 VAC Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 40 hp Max HP 230/240V 3PH 50 hp Max HP 460/480V 3PH 100 hp Max HP 575/600V 3PH 100 hp NEMA Continuous Current (I) 135 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
61810MARS ContactorsItem Number61810MFG Item Number61810Product Description40CP32AA SZ 0 CONTACTOR 18ASpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Screw Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp NEMA Continuous Current (I) 18 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
61811MARS ContactorsItem Number61811MFG Item Number61811Product Description40DP32AA NEMA SZ 1 DUALVLT 27ASpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Screw Max HP 200/208V 3PH 7 hp Max HP 230/240V 3PH 7 hp Max HP 460/480V 3PH 10 hp NEMA Continuous Current (I) 27 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
61813MARS ContactorsItem Number61813MFG Item Number61813Product Description40FP32AA NEMA SZ2 DUAL VLT 45ASpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Screw Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 25 hp NEMA Continuous Current (I) 45 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
61815MARS ContactorsItem Number61815MFG Item Number61815Product Description40HP32AA NEMA SZ3 DUALVLT 90ASpecifications
Specifications Nominal Coil Voltage 240 VAC Coil Voltage 240 VAC Poles 3NO Termination Screw Max HP 200/208V 3PH 25 hp Max HP 230/240V 3PH 30 hp Max HP 460/480V 3PH 50 hp NEMA Continuous Current (I) 90 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
8502SDO2V02SSquare D Contactors, 8502S SeriesItem Number8502SDO2V02SMFG Item Number439921Series8502SProduct DescriptionClass 8502 Type S MagneticSpecifications
Specifications Nominal Coil Voltage 120 VAC Poles 3NO Termination Screw Max HP 200/208V 3PH 10 hp Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 25 hp Max HP 575/600V 3PH 25 hp NEMA Continuous Current (I) 45 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
8502SEO2V08Square D Contactors, 8502S SeriesItem Number8502SEO2V08MFG Item Number313915Series8502SProduct DescriptionClass 8502 Type S MagneticSpecifications
Specifications Nominal Coil Voltage 208 VAC Coil Voltage 208 VAC Poles 3NO Termination Screw Max HP 200/208V 3PH 25 hp Max HP 230/240V 3PH 30 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 50 hp NEMA Continuous Current (I) 90 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A145N4-30-11-81ABB ContactorsItem NumberA145N4-30-11-81MFG Item NumberA145N4-30-11-81Product DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 24 VAC Coil Voltage 24 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 40 hp Max HP 230/240V 3PH 50 hp Max HP 460/480V 3PH 100 hp Max HP 575/600V 3PH 100 hp NEMA Continuous Current (I) 135 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A16N0-30-10-84ABB Contactors, A SeriesItem NumberA16N0-30-10-84MFG Item NumberA16N0-30-10-84SeriesAProduct DescriptionCONTACTOR, 3-P N/O, 120VAC, NEMA 0Specifications
Specifications Nominal Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp NEMA Continuous Current (I) 16 A -
A201K3CACutler Hammer, Div of Eaton Co Contactors, A200 SeriesItem NumberA201K3CAMFG Item NumberA201K3CASeriesA200Product DescriptionCONTACTORSpecifications
Specifications Nominal Coil Voltage 120 VAC Poles 3NO Termination Box Lug Max HP 200/208V 3PH 25 hp Max HP 230/240V 3PH 30 hp Max HP 460/480V 3PH 50 hp Max HP 575/600V 3PH 50 hp NEMA Continuous Current (I) 90 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.