Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 230

Set Ascending Direction
  1. 7111
    7111
    Trumeter Counters, 7111 Series
    Item Number
    7111
    MFG Item Number
    7111
    Series
    7111
    Product Description
    TOTALIZER - DRY CONTACT UP/DWN
    Specifications
    Specifications
    Nominal Supply Voltage Battery
    Supply Voltage Battery
    Backlight Yes
    Communications None
    Count Mode Bidirectional
    Count Speed 10,000 Hz
    Reset Electric
    Reset Lockout No
    NEMA Rating NEMA 4X
    Memory Battery Maintained
    Mounting Panel Mount
    Termination Screw Terminals
    IP Rating IP65
    Operating Temp Range (C) -10-60 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CUB5B000
    CUB5B000
    Red Lion Counters, CUB5 Series
    Item Number
    CUB5B000
    MFG Item Number
    CUB5B000
    Series
    CUB5
    Product Description
    COUNTER
    Specifications
    Specifications
    Supply Voltage 9-28 VDC
    Backlight Yes
    Communications None
    Count Speed 20,000 Hz
    Scale Calibrator 0.0001-99.999
    Reset Front Panel
    Reset Lockout No
    NEMA Rating NEMA 4X
    Memory EEPROM
    Mounting Panel Mount
    Termination Screw Terminals
    IP Rating IP65
    Operating Temp Range (C) -35-75 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. PAXLC600
    PAXLC600
    Red Lion Counters, PAXL Series
    Item Number
    PAXLC600
    MFG Item Number
    PAXLC600
    Series
    PAXL
    Product Description
    Counter, 6 Digit
    Specifications
    Specifications
    Backlight Yes
    Communications None
    Count Speed 25,000 Hz
    Reset Lockout Yes
    NEMA Rating NEMA 4X
    Memory EEPROM
    Mounting Panel Mount
    Termination Screw Terminals
    IP Rating IP65
    Operating Temp Range (C) 0-60 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. C342-0462
    C342-0462
    Veeder Root Counters, C342 Series
    Item Number
    C342-0462
    MFG Item Number
    C342-0462
    Series
    C342
    Product Description
    COUNT TOTALIZER, 8 DIGIT LCD 12-24
    Specifications
    Specifications
    Supply Voltage 12-24 VDC
    Backlight No
    Communications None
    Count Mode Unidirectional
    Count Speed 7,500 Hz
    Reset Lockout Yes
    Memory Nonvolatile RAM
    Mounting Panel Mount
    IP Rating IP65
    Operating Temp Range (C) -10-50 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. A103-001
    A103-001
    Veeder Root Counters, A103 Series
    Item Number
    A103-001
    MFG Item Number
    A103-001
    Series
    A103
    Product Description
    Totalizing Counter, Add/Subtract
    Specifications
    Specifications
    Nominal Supply Voltage Lithium Battery
    Supply Voltage Lithium Battery
    Backlight Yes
    Communications None
    Count Mode Bidirectional
    Scale Calibrator 0.0001-99.9999 Multiplier
    Reset Lockout Yes
    NEMA Rating NEMA 4X
    Memory Battery Maintained
    Mounting Panel Mount
    Termination Screw Terminals
    IP Rating IP65
    Operating Temp Range (C) 0-55 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 9415-001
    9415-001
    Redington Counters By Trumeter Counters, 94 Series
    Item Number
    9415-001
    MFG Item Number
    9415-001
    Series
    94
    Product Description
    Totalizing Counter, 6-240VAC/VDC
    Specifications
    Specifications
    Nominal Supply Voltage Battery
    Supply Voltage Battery
    Backlight No
    Communications None
    Count Mode Unidirectional
    Count Speed 40 Hz
    Input Type Voltage Pulse
    Reset Front Panel
    Reset Lockout No
    Memory Battery Maintained
    Mounting Surface Mount
    Termination Wire Leads
    Operating Temp Range (C) -10-60 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. A103-000
    A103-000
    Veeder Root Counters, A103 Series
    Item Number
    A103-000
    MFG Item Number
    A103-000
    Series
    A103
    Product Description
    Totalizing Counter
    Specifications
    Specifications
    Nominal Supply Voltage Lithium Battery
    Supply Voltage Lithium Battery
    Backlight Yes
    Communications None
    Count Mode Unidirectional
    Scale Calibrator 0.0001-99.9999 Multiplier
    Reset Lockout Yes
    NEMA Rating NEMA 4X
    Memory Battery Maintained
    Mounting Panel Mount
    Termination Screw Terminals
    IP Rating IP65
    Operating Temp Range (C) 0-55 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 9415-005
    9415-005
    Redington Counters By Trumeter Counters, 94 Series
    Item Number
    9415-005
    MFG Item Number
    9415-005
    Series
    94
    Product Description
    Totalizing Counter, 6-240 VAC/VDC
    Specifications
    Specifications
    Nominal Supply Voltage Battery
    Supply Voltage Battery
    Backlight No
    Communications None
    Count Mode Unidirectional
    Count Speed 40 Hz
    Input Type Voltage Pulse
    Reset Lock and Key
    Reset Lockout No
    Memory Battery Maintained
    Mounting Panel Mount
    Termination Wire Leads
    Operating Temp Range (C) -10-60 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 7111HV
    7111HV
    Trumeter Counters, 7111 Series
    Item Number
    7111HV
    MFG Item Number
    7111HV
    Series
    7111
    Product Description
    TOTALIZER - 10-110VDC/10-240VAC
    Specifications
    Specifications
    Nominal Supply Voltage Battery
    Supply Voltage Battery
    Backlight Yes
    Communications None
    Count Mode Bidirectional
    Count Speed 10 Hz
    Input Type Voltage Pulse
    Reset Electric
    Reset Lockout No
    NEMA Rating NEMA 4X
    Memory Battery Maintained
    Mounting Panel Mount
    Termination Screw Terminals
    IP Rating IP65
    Operating Temp Range (C) -10-60 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 3400-1000
    3400-1000
    Redington Counters By Trumeter Counters, 3400 Series
    Item Number
    3400-1000
    MFG Item Number
    3400-1000
    Series
    3400
    Product Description
    AC/DC COUNTER THREE HOLE CASE 1/4in.
    Specifications
    Specifications
    Nominal Supply Voltage Battery
    Supply Voltage Battery
    Backlight No
    Communications None
    Count Mode Unidirectional
    Count Speed 40 Hz
    Input Type Voltage Pulse
    Reset Non-Reset
    Reset Lockout No
    Memory Battery Maintained
    Mounting Panel Mount
    Termination Spade Terminals
    Operating Temp Range (C) -10-60 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Counters

Electronic and electromechanical counters are used to keep track of a total number of events or to present an output at a predetermined number of events.

Electronic and electromechanical counters accept inputs and increment the counter each time a pulse is received. Using sensors, switches, encoders and relays, counters can keep track of a wide variety of events including the product of individual components in a manufacturing process, or the length of wire pulled through a spool.

There are two primary types of counters. Totalizing counters receive inputs to register the total number of pulses and display that number in a numerical value, and predetermining counters count to a preset number and give an output.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved