The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
SHAFT TYPE S-5X5-150MM
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
OS100GJ30
Product Description
Disconnect Switch, 3-P, 100A/600VAC,
Specifications
Specifications
Poles
3
Current Rating
100 A
Operator Type
Thru-Door
UL Class
UL248
Max HP 230/240V 3PH
30 hp
Max HP 460/480V 3PH
60 hp
Max HP 600V 3PH
75 hp
Fusible
Yes
Fuse Class
J
Availability
Order by 5:00 PM ET and your package will ship the same day.
22243503
Socomec Disconnect Switches, SIRCO M Series
Product Description
ENCLOSURE PR SIRCO M2 30A SWITCH
Specifications
Specifications
Poles
3
Current Rating
32 A
Voltage AC
600 VAC
Operator Type
Front
Mounting
Wall
UL Class
UL508
Fusible
No
Enclosure Composition
Non-Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Disconnect Switch Kit, 3-P, 60A/600V
Specifications
Specifications
Poles
3
Current Rating
63 A
Voltage AC
600 VAC
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Operating Shaft, 6mm Square X 290mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT30FT3
ABB Disconnect Switches, SWITCHLINE Series
Product Description
Disconnect Switch, 3-P, 30A/600V,
Specifications
Specifications
Poles
3
Current Rating
30 A
Voltage AC
600 VAC
Operator Type
Thru-Door
Mounting
Door
UL Class
UL98
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 600V 3PH
30 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
5 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
OS60GJ03
ABB Disconnect Switches, OS60 Series
Product Description
Disconnect Switch, 3-P, 60A/600V Max
Specifications
Specifications
Poles
3
Current Rating
60 A
Voltage AC
600 VAC
Voltage DC
250 VDC
Operator Type
Thru-Door
Mounting
Panel
Max HP 230/240V 3PH
15 hp
Max HP 460/480V 3PH
30 hp
Max HP 600V 3PH
50 hp
Fusible
Yes
Fuse Class
J
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Operating Shaft, 6mm Square X 210mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
OT30F6
ABB Disconnect Switches, SWITCHLINE Series
Product Description
DISCONNECT SWITCH
Specifications
Specifications
Poles
6
Current Rating
30 A
Voltage AC
600 VAC
Operator Type
Thru-Door
UL Class
UL98
Max HP 230/240V 3PH
10 hp
Max HP 460/480V 3PH
20 hp
Max HP 600V 3PH
30 hp
Max HP 120V 1P
2 hp
Max HP 240V 1P
5 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
ME30SLP1A-M2
Mennekes Electrical Products Disconnect Switches, SLP Series
MFG Item Number
ME30SLP1A-M2
Product Description
Disconnect Switch, 3-P, 30A/600V,
Specifications
Specifications
Poles
3
Current Rating
30 A
Voltage AC
600 VAC
Operator Type
Selector - Red, Yellow
Mounting
Surface
UL Class
UL508
Max HP 230/240V 3PH
5 hp
Max HP 460/480V 3PH
10 hp
Max HP 600V 3PH
10 hp
Max HP 240V 1P
2.5 hp
Fusible
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Disconnect Switches Disconnect switches also called safety switches or simply disconnects, are used to ensure an electrical circuit is completely cut off from its power source for service or maintenance.
They are not usually intended for normal control of the circuit, and thus typically open or close only after the current has been interrupted by another device. Some applications use disconnects as fault protection for heavy machinery. Disconnect switches also often have lockout-tagout provisions, to prevent inadvertent or unauthorized operation.
As a primary safety disconnect device, disconnect switches are an NEC requirement in industrial and manufacturing facilities established by the National Fire Protection Association (NFPA).
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved