The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
HG4G-VCXT22MF-B
MFG Item Number
HG4G-VCXT22MF-B
Product Description
12.1 inch Color TFT LCD display
Specifications
Specifications
Touch Screen
Yes
USB Ports
(2) USB 2.0
Ethernet Ports
(1) 10/100 Base T
Serial Ports
(2) RS-232/RS-422/RS-485
PCMCIA
No
Wireless LAN
No
Screen Resolution
1024 x 768
Touch Region Resolution
Analog
Brightness (cd/m2)
600
Tactile Pushbuttons
No
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
Standard
Voltage (DC)
24 VDC
Max Power Consumption
25 W
Operating System
Dedicated OS
User Memory
56 MB
Expandable Memory Option
SD Card
IP Rating
IP66
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
V9100IC
Fuji Human Machine Interface, Monitouch V9 Series
Product Description
V9 Lite, 10.4in. VGA TFT, 16.7M C,
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
(1) 10/100 Base T
Serial Ports
(2) RS-232/RS-422/RS-485
PCMCIA
No
Screen Resolution
640 x 480
Touch Region Resolution
Analog
Tactile Pushbuttons
Yes
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Bezel
Silver Plastic
Form Factor
Standard
Operating System
Dedicated OS
User Memory
64 MB
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
TS2060I
Fuji Human Machine Interface, Technoshot Series
Product Description
TS Series, 5.7in. QVGA TFT, 64K C,
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
(1) 10/100 Base T
Serial Ports
(2) RS-232/RS-422/RS-485
PCMCIA
No
Screen Resolution
320 x 240
Touch Region Resolution
Analog
Tactile Pushbuttons
Yes
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
Standard
Voltage (DC)
24 VDC
Max Power Consumption
13 W
Operating System
Dedicated OS
User Memory
10.5 MB
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
V9060ITD
Fuji Human Machine Interface, Monitouch V9 Series
Product Description
V9 Lite, 5.7in. VGA TFT, 16.7M C,
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
(1) 10/100 Base T
Serial Ports
(2) RS-232/RS-422/RS-485
PCMCIA
No
Screen Resolution
640 x 480
Touch Region Resolution
Analog
Tactile Pushbuttons
Yes
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Bezel
Silver Plastic
Form Factor
Standard
Voltage (DC)
24 VDC
Max Power Consumption
17 W
Operating System
Dedicated OS
User Memory
64 MB
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CR10001000000210
MFG Item Number
CR10001000000210
Product Description
10.4in. HMI with 2 Serial, 1 Ethernet,
Specifications
Specifications
Touch Screen
Yes
USB Ports
None
Ethernet Ports
(1) 10/100 Base T
Serial Ports
(1) RS-232, (1) RS-232/RS-422/RS-485
PCMCIA
No
Wireless LAN
No
Screen Resolution
800 x 600
Touch Region Resolution
Analog
Brightness (cd/m2)
400
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Gray Plastic
Voltage (DC)
24 VDC
Max Power Consumption
9 W
Operating System
Crimson 3.1
User Memory
512 MB
Expandable Memory Option
SD Card
NEMA Rating
NEMA 4X
IP Rating
IP66
Operating Temperature
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HG1G-4VT22TF-B
MFG Item Number
HG1G-4VT22TF-B
Product Description
4.3 TFT 65K (Black Bezel)
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 1.0, (1) USB 2.0
Ethernet Ports
(1) 10/100 Base T
Serial Ports
(1) RS-232C/RS-422/RS-485
PCMCIA
No
Screen Resolution
480 x 272
Brightness (cd/m2)
800
Tactile Pushbuttons
No
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Voltage (DC)
24 VDC
Max Power Consumption
8 W
User Memory
12 MB
NEMA Rating
NEMA 4X
Operating Temperature
-4-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
63-00835
Cutler Hammer, Div of Eaton Corp Human Machine Interface
Product Description
TOUCHSCREEN FOR 1755T, 1775T
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CR30001500000420
MFG Item Number
CR30001500000420
Product Description
15in. HMI with 4 Serial, 2 Ethernet,
Specifications
Specifications
Touch Screen
Yes
USB Ports
(2) USB 2.0
Ethernet Ports
(2) 10/100 Base T
Serial Ports
(2) RS-232, (2) RS422/485
PCMCIA
No
Wireless LAN
No
Screen Resolution
1024 x 768
Tactile Pushbuttons
No
Video Output Port
No
Mounting
Panel
Bezel
Gray Plastic
Operating System
Crimson 3.1
Expandable Memory Option
SD Card
NEMA Rating
NEMA 4X
IP Rating
IP66
Operating Temperature
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SAP507100R0001
MFG Item Number
1SAP507100R0001
Product Description
CP607 Control Panel 7in. TFT touch
Specifications
Specifications
Touch Screen
Yes
USB Ports
(1) USB 2.0
Ethernet Ports
10/100 Mbit
Serial Ports
(1) RS-232/RS-485/RS-422
PCMCIA
No
Wireless LAN
No
Screen Resolution
800 x 480
Brightness (cd/m2)
200
Tactile Pushbuttons
No
Video Output Port
No
Outdoor Viewable
No
Mounting
Panel
Bezel
Black Plastic
Form Factor
PANELVIEW
Voltage (DC)
24 VDC
Max Power Consumption
7.2 W
Operating System
LINUX
User Memory
256 MB
Expandable Memory Option
Proprietary Flash
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
SPPM-28
Dwyer Instruments Human Machine Interface, SPPM Series
Product Description
Smart Programable Panel Meter With
Specifications
Specifications
Touch Screen
Yes
Communications
USB
USB Ports
(1) USB 2.0
Ethernet Ports
None
Serial Ports
None
Screen Resolution
320 x 240
Mounting
Panel
Bezel
Black Plastic
Form Factor
Standard
Voltage (DC)
24 VDC
Operating Temperature
14-104 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Human Machine Interface
Shopping Options
Human Machine Interface A human-machine interface, or HMI, is a device that allows an operator to interact with a machine. Using inputs, outputs, industrial networks, operating systems, and specialized software, the HMI can communicate with any production system.
Modern HMIs have advanced multi-touch displays that operators can use to closely monitor production, adapt to production demands, and quickly respond to equipment fault or failure. Today, sophisticated industrial networks even allow operators to manage processes remotely, from central control rooms or even on smartphones and tablets.
HMIs are can be applied to any industrial application, but they are particularly useful in process industries like oil and gas, mining, wastewater treatment, and others due to the on-demand information and improved diagnostics they can provide.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved