The store will not work correctly when cookies are disabled.
-
Item Number
BI15-CP40-FZ3X2/S10
Product Description
Sensor; Inductive; Programable
Specifications
Specifications
Shielding |
Shielded |
Range |
15 mm |
Connection Type |
1/2-14 NPT |
Output Type |
NO/NC |
Number of Wires |
2 |
Body Composition |
Non-Metallic |
Sensing Type |
Side |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI7-Q08-AP6X2
Product Description
Sensor; Proximity; Inductive; 7mm
Specifications
Specifications
Shielding |
Shielded |
Power Type |
DC |
Range |
7 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
Top |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.1 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
NBB4-12GM50-E2-V1
Product Description
Inductive DC, 800735
Specifications
Specifications
Power Type |
DC |
Range |
0-3.24 mm |
Connection Type |
4 Pin M12 Connector |
Output Type |
NO PNP |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E57-30JS10-H
Cutler Hammer, Div of Eaton Inductive Proximity
MFG Item Number
E57-30JS10-H
Product Description
PROX, IND, 30mm, 10mm RANGE, DC, 4-W
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI2-EM12-Y1X-H1141
Product Description
Sensor, Inductive, Proximity
Specifications
Specifications
Diameter |
12 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
M12 Connector |
Output Type |
NAMUR |
Number of Wires |
2 |
Body Composition |
Metallic |
Nominal Voltage |
6 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI5-M18-AN6X-H1141
Product Description
Sensor; M12 x 1; 10 to 30 VDC; 200
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
5 mm |
Connection Type |
M12 Connector |
Output Type |
NO NPN |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BI5-Q08-VP6X2
Product Description
Sensor; Inductive Sensing Mode; 1
Specifications
Specifications
Shielding |
Shielded |
Power Type |
DC |
Range |
5 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO/NC PNP |
Number of Wires |
4 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
Top |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.1 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KURFP-3008-NCWC2
MFG Item Number
KURFS-3008-NCWC2
Product Description
Submersive Prox, Flush, 2 meter Cable,
Specifications
Specifications
Diameter |
0.03 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
8 mm |
Connection Type |
2 Meter Cable |
Cable Length |
2 m |
Output Type |
NC NPN |
Number of Wires |
3 |
Submersible Protection |
10 m |
Body Composition |
Non-Metallic |
Operating Voltage Range |
10-30 VDC |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Switching Frequency |
150 Hz |
Operating Temperature |
-13-122 °F |
Sensing Type |
End |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E57-08GE03-G
Cutler Hammer, Div of Eaton Inductive Proximity, GLOBAL Series
MFG Item Number
E57-08GE03-G
Product Description
8MM DIAMETER 3W DC CABLE VERSION
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
3 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.1 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E51RC
Cutler Hammer, Div of Eaton Inductive Proximity
Product Description
RECEPTACLE, 4-W, AC, 1/2in. NPT
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved