The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1002547
Festo Process Control, VZXF Series
MFG Item Number
VZXFLM22CMAN34180M1V4V4T5020
Product Description
Angle Seat Valve,
Specifications
Specifications
Type
Angle Seat Valve
Type Code
VZXF-L-M22C-M-A-N34-180-M1-V4V4T-50-20
Nominal Width
18 mm
Temperature of Medium
-40-200 °C
Housing Material
Stainless Steel
Actuator Size
50 mm
Medium Pressure
0-20 bar
3535689
Festo Process Control, VZXF Series
MFG Item Number
VZXFLM22CMBG114290M1H3B1T507
Product Description
Angle Seat Valve,
Specifications
Specifications
Type Code
VZXF-L-M22C-M-B-G114-290-M1-H3B1T-50-7
Nominal Width
29 mm
Temperature of Medium
-40-200 °C
Housing Material
Gunmetal (Red Brass)
Actuator Size
50 mm
Medium Pressure
0-7 bar
Availability
Order by 5:00 PM ET and your package will ship the same day.
577272
Festo Process Control, VSNC Series
MFG Item Number
VSNCFCM52MDN14FN
Product Description
NAMUR Pilot Valve,
Specifications
Specifications
Type Code
VSNC-FC-M52-MD-N14-FN
Flanged Valve
Yes
8048013
Festo Process Control, DFPD Series
MFG Item Number
DFPD20RP90RDF05R3EP
Product Description
Pneumatic Quarter Turn Actuator,
Specifications
Specifications
Type Code
DFPD-20-RP-90-RD-F05-R3-EP
Torque
20 Nm
Swivel Angle
90
Function
Single Acting
Temperature Range
-20-80 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
4809118
Festo Process Control, VZBE Series
MFG Item Number
VZBE3/4T63T2F0304V15V15
Product Description
NPT Ball Valve,
Specifications
Specifications
Type Code
VZBE-3/4-T-63-T-2-F0304-V15V15
Connection Size (in)
3/4 "
Nominal Pressure
63 bar
Housing Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
4809121
Festo Process Control, VZBE Series
MFG Item Number
VZBE11/2T63T2F0507V15V15
Product Description
NPT Ball Valve,
Specifications
Specifications
Type Code
VZBE-11/2-T-63-T-2-F0507-V15V15
Connection Size (in)
1-1/2 "
Nominal Pressure
63 bar
Housing Material
Stainless Steel
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MP909D1441/U
Product Description
5-10 PSI SPRING RANGE, 3 STROKE,
Specifications
Specifications
Function
Double Acting
Temperature Range
10-60 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MP904B5037
Product Description
PNEUM.PISTON OPERATOR
Specifications
Specifications
Function
Double Acting
Temperature Range
-30-90 °C
Availability
Obsolete Item No Longer Available
MFG Item Number
MP909D1474/U
Product Description
MOTOR
Specifications
Specifications
Function
Double Acting
Temperature Range
10-60 °C
Availability
Obsolete Item No Longer Available
MFG Item Number
MP909D1508/U
Product Description
CANADA
Specifications
Specifications
Function
Double Acting
Temperature Range
10-60 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
Process Control Process controllers, or PID controllers, are electronic devices used to measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Controllers are used in industry to regulate temperature, pressure, force, flow rate and much more.
Process controllers use embedded software and a wide variety of functions to make precise adjustments using advanced feedback control. PIDs continuously take measurements from sensors and make adjustments to the final control element to maintain the desired setpoint. Alarms notify operators of any undesired measurements or results.
Most controllers also have a display, and can provide display parameters based on hardware configuration, masking irrelevant parameters if necessary. This way, operators only need to adjust the setpoint and alarm, then launch self-tune.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved