The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
GTF-25-480-0-0-0-01-B-M
Product Description
GTF-25-480-0-0-0-0 1-B-M Geflex
Specifications
Specifications
Rated Voltage
90-530 VAC
Nominal Rated Voltage
480 VAC
Rated Current
25 A
Firing Mode
Burst Firing
Communications
None
Current Limiter
No
Integrated Fuse
No
On-Board Temperature PID
No
Signal Feedback
No
Item Number
GTF-50-480-0-0-0-04-P-M
Product Description
GTF-50-480-0-0-0-0 4-P-M Geflex
Specifications
Specifications
Rated Voltage
90-530 VAC
Nominal Rated Voltage
480 VAC
Rated Current
50 A
Firing Mode
Phase Angle
Communications
None
Current Limiter
No
Integrated Fuse
No
On-Board Temperature PID
No
Signal Feedback
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
GTF-50-480-0-1-0-04-P-M
Product Description
GTF-50-480-0-1-0-0 4-P-M Geflex
Specifications
Specifications
Rated Voltage
90-530 VAC
Nominal Rated Voltage
480 VAC
Rated Current
50 A
Firing Mode
Phase Angle
Communications
None
Current Limiter
No
Integrated Fuse
No
On-Board Temperature PID
No
Signal Feedback
No
Item Number
1250-R-R00-00000-1-G
Product Description
1250-R-R00-00000-1-G Temperature
Specifications
Specifications
Output Type
Relay
Number of Outputs
2
Case Size
1/8 DIN
314691
Chromalox Process Controllers, 6050 Series
Product Description
6050-1R000 RELAY 5A, RELAY 2A
Specifications
Specifications
Power Supply
100-240 VAC
Output Type
Relay
Number of Outputs
2
Case Size
1/16 DIN
Availability
Order by 5:00 PM ET and your package will ship the same day.
320000
Cal Controls Process Controllers, 3200 Series
Product Description
3200 Series 1/32 DIN Controller
Specifications
Specifications
Power Supply
90-260 VAC
Output Type
Relay, Solid State AC
Number of Outputs
2
Case Size
1/32 DIN
Availability
Order by 5:00 PM ET and your package will ship the same day.
32000000
Partlow Process Controllers, 3200 Series
Product Description
3200 Series 1/32 DIN Controller /
Specifications
Specifications
Power Supply
90-264 VAC
Output Type
None
Case Size
1/32 DIN
Availability
Order by 5:00 PM ET and your package will ship the same day.
32E050
Cal Controls Process Controllers, 3200 Series
Product Description
3200 Series 1/32 DIN Controller,
Specifications
Specifications
Output Type
Relay, Solid State AC
Number of Outputs
2
Case Size
1/32 DIN
Availability
Order by 5:00 PM ET and your package will ship the same day.
330000000
Cal Controls Process Controllers, 3300 Series
MFG Item Number
330000000
Product Description
3300 Series 1/32 DIN Controller
Specifications
Specifications
Power Supply
100-240 VAC
Output Type
Relay, Solid State AC
Number of Outputs
2
Case Size
1/32 DIN
Availability
Order by 5:00 PM ET and your package will ship the same day.
330000030
Cal Controls Process Controllers, 3300 Series
MFG Item Number
330000030
Product Description
3300 Series 1/32 DIN Controller
Specifications
Specifications
Output Type
Relay, Solid State AC
Number of Outputs
2
Case Size
1/32 DIN
Availability
Order by 5:00 PM ET and your package will ship the same day.
Process Controllers Process controllers, or PID controllers, are electronic devices used to measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Controllers are used in industry to regulate temperature, pressure, force, flow rate and much more.
Process controllers use embedded software and a wide variety of functions to make precise adjustments using advanced feedback control. PIDs continuously take measurements from sensors and make adjustments to the final control element to maintain the desired setpoint. Alarms notify operators of any undesired measurements or results.
Most controllers also have a display, and can provide display parameters based on hardware configuration, masking irrelevant parameters if necessary. This way, operators only need to adjust the setpoint and alarm, then launch self-tune.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved