The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
FC6A-N32B3
Product Description
32pt, 24VDC Input, Exp Module, MIL
Specifications
Specifications
Number of IO Ports
32
Number of Inputs
32
Input Type
Digital
Number of Outputs
32
Output Type
Transistor
Mounting Type
DIN Rail
Operating Temperature
-13-149 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1TNE968902R2302
MFG Item Number
1TNE968902R2302
Product Description
DX571, AC500-eCo I/O Module, 8DI, 8
Specifications
Specifications
Number of Inputs
8
Number of Outputs
8
Output Type
Relay
Output
240 VAC
Mounting Type
DIN Rail
Operating Temperature
32-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1TNE968901R3101
MFG Item Number
1TNE968901R3101
Product Description
TA563-9/L444609:S500, Terminal block,
Availability
Order by 5:00 PM ET and your package will ship the same day.
750-891
Wago Programmable Logic Controllers, 750 Series
Product Description
Controller Modbus TCPG4 2ETH
Specifications
Specifications
Published Supply Voltage
24 VDC
Nominal Supply Voltage
24 VDC
Mounting Type
DIN Rail
Expandable I/O
Yes
Maximum I/O Expansions
250
Availability
Order by 5:00 PM ET and your package will ship the same day.
EASY-E4-AC-12RC1
Cutler Hammer, Div of Eaton Programmable Logic Controllers, Easy E4 Series
Item Number
EASY-E4-AC-12RC1
MFG Item Number
EASY-E4-AC-12RC1
Product Description
EASYE4 NPLC 100-240AC RLY DISP
Specifications
Specifications
Mounting Type
DIN Rail
Expandable I/O
Yes
Embedded Ethernet
Yes
Embedded Clock/Calendar
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FC6A-K4A1
IDEC Programmable Logic Controllers
MFG Item Number
FC6A-K4A1
Product Description
4pt Voltage Current Ouput Mod
Specifications
Specifications
Number of Inputs
4
Number of Outputs
4
Output Type
Transistor
Mounting Type
DIN Rail
Operating Temperature
-13-149 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
SNAP-ODC5-I
Opto 22 Programmable Logic Controllers, SNAP Series
MFG Item Number
SNAP-ODC5-I
Product Description
SNAP 4-Ch Isolated 5-60 VDC Digital
Specifications
Specifications
Number of IO Ports
4
Number of Outputs
4
Output Type
Digital
Output
5-60 VDC
Mounting Type
I/O Rack
Operating Temperature
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
SNAP-AIMA-4
Opto 22 Programmable Logic Controllers, SNAP Series
MFG Item Number
SNAP-AIMA-4
Product Description
SNAP 4-Ch -20mA to +20mA Analog
Specifications
Specifications
Number of IO Ports
4
Number of Inputs
4
Input Type
Analog
Input
-20-20 mA
Mounting Type
I/O Rack
Operating Temperature
-4-158 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
EASY-E4-DC-8TE1
Cutler Hammer, Div of Eaton Programmable Logic Controllers, Easy E4 Series
Item Number
EASY-E4-DC-8TE1
MFG Item Number
EASY-E4-DC-8TE1
Product Description
Transistor Input/Output, 0.5 A Screw
Specifications
Specifications
Number of IO Ports
8
Number of Inputs
4
Input Type
Analog
Number of Outputs
4
Output Type
Transistor
Input
24 VDC
Mounting Type
DIN Rail
Operating Temperature
-13-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
SW1A-W1C
IDEC Programmable Logic Controllers
Product Description
Software, WindLDR, WindO/I-NV2,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Programmable Logic Controllers A programmable logic controller, or PLC, is a rugged industrial computer designed for the control of manufacturing processes. PLCs monitor input devices and make decisions based on the program installed by the operator. These decisions control the state of output devices.
PLCs perform three primary functions: receive information from connected devices like buttons, switches, sensors, networks, and even other PLCs; process that information according the installed program; and executing commands by activating outputs.
PLCs have evolved to accept five programming languages, provide sequential relay control, perform advanced networking tasks, and handle data between thousands of inputs and outputs. Because of this, PLCs have been widely adopted as high-reliability automation controllers suitable for harsh environments.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved