The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EAC110SC
Cutler Hammer, Div of Eaton Sensors, EAC Series
Product Description
Current Sensor, Fixed Core, AC,
Specifications
Specifications
Split Core
No
Power Supply
Self-Powered
Window Diameter
0.74 "
Output
0-10 VDC
Response Time
100 ms
Frequency Range
50-60 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CTD-C1G00-1
Product Description
Split Clampled Core 4-20; Ma;
Specifications
Specifications
Split Core
No
Power Supply
24 VDC
Window Diameter
0.7 "
Output
4-20 mA
Response Time
2,000 ms
Frequency Range
50-60 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
H721HC
Johnson Controls Sensors, Hawkeye Series
Product Description
Current Sensor Solid;
Specifications
Specifications
Split Core
No
Power Supply
12-30 VDC
Window Diameter
0.9 "
Output
4-20 mA
Current Range
0-200 A
Frequency Range
60 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
H721LC
Veris Industries Sensors, H721xC Series
Product Description
Solid Core, Range:0-10, 0-20, 0-40AAC
Specifications
Specifications
Split Core
No
Window Diameter
0.7 "
Output
4-20 mA
Response Time
2,000 ms
Frequency Range
50-60 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
A/MCS-A
ACI-Automation Components Sensors, Mini Adjustable Series
Product Description
Adjustable Mini Current Switch
Specifications
Specifications
Split Core
No
Power Supply
Self-Powered
Current Range
0-150 A
Frequency Range
50-60 Hz
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
CSP-O-F15-001/U
MFG Item Number
CSP-O-F15-001/U
Product Description
SPLIT CORE, N/O, GO/NO CURRENT
Specifications
Specifications
Split Core
Yes
Power Supply
Self-Powered
Window Diameter
0.68 "
Output
NO Switch
Current Range
200 A
Frequency Range
40-1,000 Hz
MFG Item Number
RIBXG420-100
Product Description
Enclosed Split-Core AC Sensor,
Specifications
Specifications
Split Core
Yes
Power Supply
600 VAC
Window Diameter
0.52 "
Output
4-20 mA
Current Range
0-100 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
RIBXG420-20
RIB,Relay In A Box,Functional Devices Sensors, RIB Series
MFG Item Number
RIBXG420-20
Product Description
Enclosed Split-Core AC Sensor,
Specifications
Specifications
Split Core
Yes
Power Supply
600 VAC
Window Diameter
0.52 "
Output
4-20 mA
Current Range
0-20 A
Product Description
Split-Ring Fixed Current; Sensor
Specifications
Specifications
Split Core
Yes
Current Range
0.75-150 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
RIBXKF
Johnson Controls Sensors
Product Description
Mini Current Ring 1; .25-150 Amp
Specifications
Specifications
Split Core
No
Window Diameter
0.5 "
Current Range
0.25-150 A
Availability
Order by 5:00 PM ET and your package will ship the same day.
Current A current transformer is an application-specific transformer designed to measure alternating current.
As an instrument transformer, a current transformer scales a large current value into a smaller current value that is easier for instruments and relays to handle. This isolates the instrument circuit from the main power circuit, which helps protect equipment and improve performance.
Current transformers are built like any transformer, with primary and secondary windings and a core. Current that passes through the primary winding is proportionally transformed through induction into the secondary winding before it supplies the instrument circuit. This secondary current value is more useful for low-voltage applications.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved