The store will not work correctly when cookies are disabled.
-
160950
Gems Sensors & Controls Sensors, LS-7 Series
Product Description
LS-7 Series Level Switch
Specifications
Specifications
Contacts |
SPST |
Body Composition |
Nylon |
Diameter |
17.46 mm |
PSI Rating |
100 |
Temperature Range (F) |
-40-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
74780
Gems Sensors & Controls Sensors, LS-74780 Series
Product Description
LS-1900 CPVC Series Level Switch
Specifications
Specifications
Contacts |
SPST-NO |
Connection Type |
Wire Leads |
Body Composition |
CPVC |
Diameter |
38.1 mm |
PSI Rating |
15 |
Temperature Range (F) |
-40-180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MBLU40T
Warrick a Brand of Gems Sensors Sensors
Product Description
Series M Mechanical Tilt Float
Specifications
Specifications
Contacts |
SPST-NO |
Switching Current |
13 A |
Connection Type |
Wire Leads |
Body Composition |
ABS |
Diameter |
60.3 mm |
Temperature Range (F) |
32-194 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
30290
Gems Sensors & Controls Sensors, LS-2050 Series
Product Description
LS-2050 Series Level Switch
Specifications
Specifications
Contacts |
SPDT |
Connection Type |
Wire Leads |
Body Composition |
Stainless Steel |
Diameter |
50.8 mm |
PSI Rating |
900 |
Temperature Range (F) |
-40-300 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
57143
Gems Sensors & Controls Sensors, TH-800 Series
Product Description
TH-800 Series Level Switch
Specifications
Specifications
Contacts |
SPST-NO |
Connection Type |
Wire Leads |
Body Composition |
Buna |
Diameter |
31.75 mm |
PSI Rating |
150 |
Temperature Range (F) |
-40-230 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
177100
Gems Sensors & Controls Sensors, LS-7 Series
Product Description
LS-7 Series Level Switch
Specifications
Specifications
Contacts |
SPST |
Connection Type |
Wire Leads |
Body Composition |
Versaplast |
Diameter |
17.46 mm |
PSI Rating |
100 |
Temperature Range (F) |
-40-300 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
35651
Gems Sensors & Controls Sensors, LS-1800 Series
Product Description
LS-1800 Series Level Switch
Specifications
Specifications
Contacts |
SPST-NO |
Connection Type |
Wire Leads |
Body Composition |
Buna |
Diameter |
31.75 mm |
PSI Rating |
150 |
Temperature Range (F) |
-40-230 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
L6EPB-B-S-3-C
MFG Item Number
L6EPB-B-S-3-C
Product Description
L6Epb-Bs3C Flotect Level Switch
Specifications
Specifications
Contacts |
SPDT |
Switching Current |
5 A |
Switching Voltage AC |
250 VAC |
Mounting |
Internal Side |
Connection Type |
NPT |
Body Composition |
Brass |
PSI Rating |
350 |
Temperature Range (F) |
-4-220 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
174100
Gems Sensors & Controls Sensors, LS-1700TFE Series
Product Description
LS-1700TFE Series Level Switch
Specifications
Specifications
Contacts |
SPST-NO |
Connection Type |
Wire Leads |
Body Composition |
Teflon |
Diameter |
28.58 mm |
PSI Rating |
25 |
Temperature Range (F) |
-40-212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
164870
Gems Sensors & Controls Sensors
Product Description
LS-7 Series Level Switch
Specifications
Specifications
Contacts |
SPST |
Body Composition |
Stainless Steel |
Diameter |
15.875 mm |
PSI Rating |
300 |
Temperature Range (F) |
-40-250 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved