The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PRHELB-1X90
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
MFG Item Number
PRHELB-1X90
Product Description
1X90 Standard Elbow
Specifications
Specifications
Trade Size
1 "
Conduit Material
Steel
Color
Gray
Oil Resistant
Yes
Acid Resistant
Yes
Hazardous Rated
No
Composition
Metallic
Angle (degrees)
90 °
Min UL Radius
5.75 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
PRHELB-3/4X45
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
Item Number
PRHELB-3/4X45
MFG Item Number
PRHELB-3/4X45
Product Description
3/4X45 Standard Elbow
Specifications
Specifications
Trade Size
3/4 "
Conduit Material
Steel
Color
Gray
Oil Resistant
Yes
Acid Resistant
Yes
Hazardous Rated
No
Composition
Metallic
Angle (degrees)
45 °
Min UL Radius
4.5 "
CEP7545KON
Konkore Fittings (SCI) Conduit, CEP Series
MFG Item Number
CEP7545KON
Product Description
EMT Elbow, Steel, 45 Deg., 3/4in.
Specifications
Specifications
Trade Size
3/4 "
Conduit Material
Steel
Type
EMT (Electrical Metallic Tubing)
Oil Resistant
No
Acid Resistant
No
Liquid Tight
No
Exposure Rating
Indoor
Hazardous Rated
No
Composition
Metallic
Angle (degrees)
45 °
CEP7590KON
Konkore Fittings (SCI) Conduit, CEP Series
MFG Item Number
CEP7590KON
Product Description
EMT Elbow, Steel, 90 Deg., 3/4in.
Specifications
Specifications
Trade Size
3/4 "
Conduit Material
Steel
Type
EMT (Electrical Metallic Tubing)
Oil Resistant
No
Acid Resistant
No
Liquid Tight
No
Exposure Rating
Indoor
Hazardous Rated
No
Composition
Metallic
Angle (degrees)
90 °
MFG Item Number
LSA200 C 04
Product Description
HARDWARE
Specifications
Specifications
Conduit Material
Rubber, Zinc
Type
Link-Seal
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
LSA315 C 05
Product Description
HARDWARE
Specifications
Specifications
Conduit Material
Rubber, Zinc
Type
Link-Seal
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
LTCOND125NM100
MFG Item Number
LTCOND125NM100
Product Description
1 1/4 LT CONDUIT NM TYP B 100 FT
Specifications
Specifications
Trade Size
1-1/4 "
Diameter
1.66 "
Feet/Pkg.
100 '
Conduit Material
Polyvinyl Chloride (PVC)
Color
Gray
MFG Item Number
SSBGS16/25M
Product Description
AF SSBGS20/25M S.STL BRD GALV COND
Specifications
Specifications
Trade Size
3/8 "
Diameter
0.69 "
Feet/Pkg.
82 '
Inside Bend Radius
1.38 "
Conduit Material
Steel
Color
Metallic
Temperature Range (F)
-58-572 °F
Liquid Tight
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
DSWS50HSK2
Product Description
Dual Swivel Saddle Spacer for
Specifications
Specifications
Package Quantity
50
Type
Spacer
Color
Black
Temperature Range (F)
-40-221 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Conduit, 16mm(1/2in.)Dia x 30M(98Ft),
Conduit An electrical conduit is a tube used to protect and route wires and cables in buildings, structures, or cabinets. A variety of materials and designs are used to make conduits, each determined by application requirements.
Conduit is typically made of metal or plastic and is generally rigid. Conduit provides excellent protection to enclosed wires and cables from impact, moisture, and other hazardous materials, in both interior and exterior environments. Conduits can also be made to be submersible or wrapped or coated with materials to shield conductors from electromagnetic or radio frequency interference.
Because most conduit is rigid, special fittings - elbows, bends, etc. - are needed to guide cabling around corners or other specific directions. If permitted by electrical codes, a flexible conduit is available to isolate wiring from vibrations or simplify the number of fittings needed to wire a structure or facility.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved