Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 4986

Set Ascending Direction
  1. Z510PA80A
    Z510PA80A
    CKE Metal Oxide Varistors, PA Series
    Item Number
    Z510PA80A
    MFG Item Number
    Z510PA80A
    Series
    PA
    Product Description
    VARISTOR 510VMA 675VMD 190WTM
    Specifications
    Specifications
    Typical Capacitance (pf) 0.000000001 pF
    Max Applied Voltage RMS 510 V
    Max Applied Voltage DC 675 VDC
    Min Varistor Peak Volts 735 V
    Max Varistor Peak Volts 963 V
    Energy (Joules) 190 J
    Power Dissipation 1 W
    Max Clamping Volts 1,410 V
    Max Clamping Amps 100 A
    Peak Current 6,500 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. Z510PA80C
    Z510PA80C
    CKE Metal Oxide Varistors, PA Series
    Item Number
    Z510PA80C
    MFG Item Number
    Z510PA80C
    Series
    PA
    Product Description
    VARISTOR 510VMA 675VMD 190WTM
    Specifications
    Specifications
    Typical Capacitance (pf) 0.000000001 pF
    Max Applied Voltage RMS 510 V
    Max Applied Voltage DC 675 VDC
    Min Varistor Peak Volts 735 V
    Max Varistor Peak Volts 860 V
    Energy (Joules) 190 J
    Power Dissipation 1 W
    Max Clamping Volts 1,280 V
    Max Clamping Amps 100 A
    Peak Current 6,500 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. Z60M681
    Z60M681
    CKE Metal Oxide Varistors
    Item Number
    Z60M681
    MFG Item Number
    Z60M681
    Product Description
    VARISTOR, 420VAC MAX, 560VDC MAX,
    Specifications
    Specifications
    Typical Capacitance (pf) 6,000 pF
    Max Applied Voltage RMS 420 V
    Max Applied Voltage DC 560 VDC
    Min Varistor Peak Volts 610 V
    Max Varistor Peak Volts 748 V
    Energy (Joules) 1,500 J
    Power Dissipation 2.5 W
    Max Clamping Volts 1,060 V
    Max Clamping Amps 200 A
    Peak Current 70,000 A
    Phase Single
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. NTE1V130
    NTE1V130
    NTE Electronics Metal Oxide Varistors
    Item Number
    NTE1V130
    MFG Item Number
    NTE1V130
    Product Description
    VARISTOR
    Specifications
    Specifications
    Max Applied Voltage RMS 135 Vrms
    Max Applied Voltage DC 180 VDC
    Energy (Joules) 10 J
    Max Clamping Volts 355 V
    Peak Current 1,200 A
    Lead Spacing 0.2 "
    Lead Diameter 0.024 "
    Increase
    Decrease
    Availability
  5. V100ZA4
    V100ZA4
    Harris Metal Oxide Varistors
    Item Number
    V100ZA4
    MFG Item Number
    V100ZA4
    Product Description
    VARISTOR
    Specifications
    Specifications
    Typical Capacitance (pf) 1,200 pF
    Max Applied Voltage RMS 60 Vrms
    Max Applied Voltage DC 81 VDC
    Energy (Joules) 10 J
    Max Clamping Amps 25 A
    Max Clamping Volts 165 V
    Peak Current 2,500 A
    Lead Spacing 0.335 "
    Lead Diameter 0.034 "
    Increase
    Decrease
    Availability
  6. V130LA20CP
    V130LA20CP
    Littelfuse Metal Oxide Varistors, C-lll Series
    Item Number
    V130LA20CP
    MFG Item Number
    V130LA20CP
    Series
    C-lll
    Product Description
    Radial Varistor 20MM Rohs / Lead
    Specifications
    Specifications
    Max Applied Voltage RMS 130 Vrms
    Energy (Joules) 200 J
    Max Clamping Amps 100 A
    Max Clamping Volts 340 V
    Peak Current 10,000 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. V150LA1
    V150LA1
    Harris Metal Oxide Varistors
    Item Number
    V150LA1
    MFG Item Number
    V150LA1
    Product Description
    VARISTOR 150VMA 200VMD 13WTM
    Specifications
    Specifications
    Typical Capacitance (pf) 150 pF
    Max Applied Voltage RMS 150 Vrms
    Max Applied Voltage DC 200 VDC
    Energy (Joules) 13 J
    Max Clamping Amps 10 A
    Max Clamping Volts 430 V
    Peak Current 1,200 A
    Lead Spacing 0.236 "
    Lead Diameter 0.027 "
    Increase
    Decrease
    Availability
  8. V150LA2
    V150LA2
    Harris Metal Oxide Varistors
    Item Number
    V150LA2
    MFG Item Number
    V150LA2
    Product Description
    VARISTOR 150VMA 200VMD 13WTM
    Specifications
    Specifications
    Typical Capacitance (pf) 150 pF
    Max Applied Voltage RMS 150 Vrms
    Max Applied Voltage DC 200 VDC
    Energy (Joules) 13 J
    Max Clamping Amps 10 A
    Max Clamping Volts 395 V
    Peak Current 1,200 A
    Lead Spacing 0.236 "
    Lead Diameter 0.027 "
    Increase
    Decrease
    Availability
  9. V150LA20BP
    V150LA20BP
    Littelfuse Metal Oxide Varistors, LA Series
    Item Number
    V150LA20BP
    MFG Item Number
    V150LA20BP
    Series
    LA
    Product Description
    Radial Varistor 20MM Rohs / Lead
    Specifications
    Specifications
    Typical Capacitance (pf) 1,600 pF
    Max Applied Voltage RMS 150 Vrms
    Max Applied Voltage DC 200 VDC
    Energy (Joules) 80 J
    Max Clamping Amps 100 A
    Max Clamping Volts 360 V
    Peak Current 6,500 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. V20E625P
    V20E625P
    Littelfuse Metal Oxide Varistors, UltraMOV Series
    Item Number
    V20E625P
    MFG Item Number
    V20E625P
    Series
    UltraMOV
    Product Description
    Radial Varistor 20MM Rohs / Lead
    Specifications
    Specifications
    Typical Capacitance (pf) 250 pF
    Max Applied Voltage RMS 625 Vrms
    Max Applied Voltage DC 825 VDC
    Energy (Joules) 400 J
    Max Clamping Amps 100 A
    Max Clamping Volts 1,650 V
    Peak Current 10,000 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Metal Oxide Varistors

A metal oxide varistor, or MOV, is a passive component with an electrical resistance that varies with supplied voltage. They are used in circuits to provide optimal operating conditions and to protect against excessive transient voltages.

MOVs are the most common type of varistor, and they provide excellent transient voltage suppression. When the voltage across the varistor is low during normal operation, the MOV remains non-conductive. When voltage exceeds the varistor's clamping voltage, the MOV provides shunt-like behavior by diverting the excess voltage away from the circuit where it dissipates as heat.

Metal oxide varistors are available in a wide variety of sizes and offer high surge protection capabilities. They are often the first line of defense in industrial applications for transient surge protection.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved