-
Z510PA80ACKE Metal Oxide Varistors, PA SeriesItem NumberZ510PA80AMFG Item NumberZ510PA80ASeriesPAProduct DescriptionVARISTOR 510VMA 675VMD 190WTMSpecifications
Specifications Typical Capacitance (pf) 0.000000001 pF Max Applied Voltage RMS 510 V Max Applied Voltage DC 675 VDC Min Varistor Peak Volts 735 V Max Varistor Peak Volts 963 V Energy (Joules) 190 J Power Dissipation 1 W Max Clamping Volts 1,410 V Max Clamping Amps 100 A Peak Current 6,500 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
Z510PA80CCKE Metal Oxide Varistors, PA SeriesItem NumberZ510PA80CMFG Item NumberZ510PA80CSeriesPAProduct DescriptionVARISTOR 510VMA 675VMD 190WTMSpecifications
Specifications Typical Capacitance (pf) 0.000000001 pF Max Applied Voltage RMS 510 V Max Applied Voltage DC 675 VDC Min Varistor Peak Volts 735 V Max Varistor Peak Volts 860 V Energy (Joules) 190 J Power Dissipation 1 W Max Clamping Volts 1,280 V Max Clamping Amps 100 A Peak Current 6,500 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
Z60M681CKE Metal Oxide VaristorsItem NumberZ60M681MFG Item NumberZ60M681Product DescriptionVARISTOR, 420VAC MAX, 560VDC MAX,Specifications
Specifications Typical Capacitance (pf) 6,000 pF Max Applied Voltage RMS 420 V Max Applied Voltage DC 560 VDC Min Varistor Peak Volts 610 V Max Varistor Peak Volts 748 V Energy (Joules) 1,500 J Power Dissipation 2.5 W Max Clamping Volts 1,060 V Max Clamping Amps 200 A Peak Current 70,000 A Phase Single AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
NTE1V130NTE Electronics Metal Oxide VaristorsItem NumberNTE1V130MFG Item NumberNTE1V130Product DescriptionVARISTORSpecifications
Specifications Max Applied Voltage RMS 135 Vrms Max Applied Voltage DC 180 VDC Energy (Joules) 10 J Max Clamping Volts 355 V Peak Current 1,200 A Lead Spacing 0.2 " Lead Diameter 0.024 " Availability -
V100ZA4Harris Metal Oxide VaristorsItem NumberV100ZA4MFG Item NumberV100ZA4Product DescriptionVARISTORSpecifications
Specifications Typical Capacitance (pf) 1,200 pF Max Applied Voltage RMS 60 Vrms Max Applied Voltage DC 81 VDC Energy (Joules) 10 J Max Clamping Amps 25 A Max Clamping Volts 165 V Peak Current 2,500 A Lead Spacing 0.335 " Lead Diameter 0.034 " Availability -
V130LA20CPLittelfuse Metal Oxide Varistors, C-lll SeriesItem NumberV130LA20CPMFG Item NumberV130LA20CPSeriesC-lllProduct DescriptionRadial Varistor 20MM Rohs / LeadSpecifications
Specifications Max Applied Voltage RMS 130 Vrms Energy (Joules) 200 J Max Clamping Amps 100 A Max Clamping Volts 340 V Peak Current 10,000 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V150LA1Harris Metal Oxide VaristorsItem NumberV150LA1MFG Item NumberV150LA1Product DescriptionVARISTOR 150VMA 200VMD 13WTMSpecifications
Specifications Typical Capacitance (pf) 150 pF Max Applied Voltage RMS 150 Vrms Max Applied Voltage DC 200 VDC Energy (Joules) 13 J Max Clamping Amps 10 A Max Clamping Volts 430 V Peak Current 1,200 A Lead Spacing 0.236 " Lead Diameter 0.027 " Availability -
V150LA2Harris Metal Oxide VaristorsItem NumberV150LA2MFG Item NumberV150LA2Product DescriptionVARISTOR 150VMA 200VMD 13WTMSpecifications
Specifications Typical Capacitance (pf) 150 pF Max Applied Voltage RMS 150 Vrms Max Applied Voltage DC 200 VDC Energy (Joules) 13 J Max Clamping Amps 10 A Max Clamping Volts 395 V Peak Current 1,200 A Lead Spacing 0.236 " Lead Diameter 0.027 " Availability -
V150LA20BPLittelfuse Metal Oxide Varistors, LA SeriesItem NumberV150LA20BPMFG Item NumberV150LA20BPSeriesLAProduct DescriptionRadial Varistor 20MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 1,600 pF Max Applied Voltage RMS 150 Vrms Max Applied Voltage DC 200 VDC Energy (Joules) 80 J Max Clamping Amps 100 A Max Clamping Volts 360 V Peak Current 6,500 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
V20E625PLittelfuse Metal Oxide Varistors, UltraMOV SeriesItem NumberV20E625PMFG Item NumberV20E625PSeriesUltraMOVProduct DescriptionRadial Varistor 20MM Rohs / LeadSpecifications
Specifications Typical Capacitance (pf) 250 pF Max Applied Voltage RMS 625 Vrms Max Applied Voltage DC 825 VDC Energy (Joules) 400 J Max Clamping Amps 100 A Max Clamping Volts 1,650 V Peak Current 10,000 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.