The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
13385736255
Pfannenberg Air Conditioners, DTS 3241 Series
MFG Item Number
13385736255
Product Description
Air Conditioner, 460 VAC, RAL7035
Specifications
Specifications
BTU/H Capacity
8,500 BTUs
95/95 Rating BTU/H
7,850 BTUs
Ambient Temperature Range
59-131 °F
Nominal Volts AC (60Hz)
480 VAC
Running Current (A)
3 A
Refrigerant Type
R134A
EMI/RFI Suppressor
No
Filter Included
No
NEMA Rating
NEMA 12
Height
36 "
Width
19.09 "
Depth
14.29 "
MFG Item Number
KA4C2.5NML
Product Description
AIR CONDITIONER, 120VAC, 2500BTU
Specifications
Specifications
BTU/H Capacity
2,900 BTUs
95/95 Rating BTU/H
2,400 BTUs
Ambient Temperature Range
50-120 °F
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
5 A
Refrigerant Type
R134A
EMI/RFI Suppressor
No
Filter Included
Yes
NEMA Rating
NEMA 12
Height
59.5 "
Width
19.94 "
Depth
9.38 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
13383144255
Pfannenberg Air Conditioners, DTS 3021 Series
MFG Item Number
13383144255
Product Description
Air Conditioner, 115VAC, RAL7035
Specifications
Specifications
BTU/H Capacity
1,300 BTUs
95/95 Rating BTU/H
1,187 BTUs
Ambient Temperature Range
59-131 °F
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
3 A
Refrigerant Type
R134A
EMI/RFI Suppressor
No
Filter Included
No
NEMA Rating
NEMA 12
Height
53 "
Width
19.09 "
Depth
14.4 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
13382341255
Pfannenberg Air Conditioners, DTS 3041 Series
MFG Item Number
13382341255
Product Description
Air Conditioner, 230VAC, RAL7035
Specifications
Specifications
BTU/H Capacity
3,000 BTUs
95/95 Rating BTU/H
2,660 BTUs
Ambient Temperature Range
59-131 °F
Nominal Volts AC (60Hz)
240 VAC
Running Current (A)
4.1 A
Refrigerant Type
R134A
EMI/RFI Suppressor
No
Filter Included
No
NEMA Rating
NEMA 12
Height
36 "
Width
19.09 "
Depth
10.8 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Conditioner Indoor 5800 BTU 460 V 3phase
Specifications
Specifications
BTU/H Capacity
5,123-5,157 BTUs
Nominal Volts AC (60Hz)
415 VAC
Refrigerant Type
R134A
Mounting Location
Wall
NEMA Rating
NEMA 12
Height
37.4 "
Width
15.7 "
Depth
10.2 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
13383836255
Pfannenberg Air Conditioners, DTS 3245 Series
MFG Item Number
13383836255
Product Description
Air Conditioner, 460 VAC, RAL7035
Specifications
Specifications
BTU/H Capacity
12,000 BTUs
95/95 Rating BTU/H
10,875 BTUs
Ambient Temperature Range
59-131 °F
Nominal Volts AC (60Hz)
480 VAC
Running Current (A)
2.6 A
Refrigerant Type
R134A
EMI/RFI Suppressor
No
Filter Included
No
NEMA Rating
NEMA 12
Height
47.6 "
Width
19.09 "
Depth
24.53 "
13383144158
Pfannenberg Air Conditioners, DTS 3031 SS Series
MFG Item Number
13383144158
Product Description
Air Conditioner, 115VAC, 304
Specifications
Specifications
BTU/H Capacity
1,200 BTUs
95/95 Rating BTU/H
1,187 BTUs
Ambient Temperature Range
59-131 °F
Nominal Volts AC (60Hz)
120 VAC
Running Current (A)
3 A
Refrigerant Type
R134A
EMI/RFI Suppressor
No
Filter Included
No
Height
53 "
Width
19.09 "
Depth
11.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
13385436251
Pfannenberg Air Conditioners, DTS 3141 Series
MFG Item Number
13385436251
Product Description
Air Conditioner, 460VAC, ANSI61
Specifications
Specifications
BTU/H Capacity
4,000 BTUs
95/95 Rating BTU/H
3,950 BTUs
Ambient Temperature Range
59-131 °F
Nominal Volts AC (60Hz)
480 VAC
Running Current (A)
2 A
Refrigerant Type
R134A
EMI/RFI Suppressor
No
Filter Included
No
NEMA Rating
NEMA 12
Height
22.13 "
Width
19.09 "
Depth
7.09 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
13385736251
Pfannenberg Air Conditioners, DTS 3241 Series
MFG Item Number
13385736251
Product Description
Air Conditioner, 460VAC, ANSI61
Specifications
Specifications
BTU/H Capacity
8,500 BTUs
95/95 Rating BTU/H
7,850 BTUs
Ambient Temperature Range
59-131 °F
Nominal Volts AC (60Hz)
480 VAC
Running Current (A)
3 A
Refrigerant Type
R134A
EMI/RFI Suppressor
No
Filter Included
No
NEMA Rating
NEMA 12
Height
20.2 "
Width
19.09 "
Depth
7.75 "
13383636255
Pfannenberg Air Conditioners, DTS 3145 Series
MFG Item Number
13383636255
Product Description
Air Conditioner, 460 VAC, RAL7035
Specifications
Specifications
BTU/H Capacity
7,000 BTUs
95/95 Rating BTU/H
6,140 BTUs
Ambient Temperature Range
59-131 °F
Nominal Volts AC (60Hz)
480 VAC
Running Current (A)
2 A
Refrigerant Type
R134A
EMI/RFI Suppressor
No
Filter Included
No
NEMA Rating
NEMA 12
Height
11.8 "
Width
19.09 "
Depth
19.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Air Conditioners
Shopping Options
Ambient Temperature Range
Air Conditioners Air conditioning is the process of altering air temperature and humidity in an enclosed space to achieve more desirable conditions. In most cases, air conditioners are
used to remove heat from an environment, cooling the space's average temperature.
In HVAC systems, air conditioners provide cooling and humidity control from entire rooms or buildings. Air in the environment is drawn into the air conditioner and cooled through the refrigeration cycle. Refrigerants absorb heat before the air is pumped back into the building, room, or space. Modern systems continuously recirculate increasingly cool air until the desired temperature is met.
Air conditioning is most familiar as a human need but is also very useful for rooms filled with heat-producing electronic devices and equipment like computer servers, power amplifiers, motors, and more.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved