The store will not work correctly when cookies are disabled.
-
Item Number
G2E133-DN77-01
MFG Item Number
G2E133-DN77-01
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
180 mm |
Nominal Width |
81 mm |
Nominal Depth |
170.5 mm |
Air Flow |
138.3 CFM |
Power Consumption |
110 W |
Noise Level |
65 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
G2E140-AI28-01
MFG Item Number
G2E140-AI28-01
Product Description
Blower, 230VAC 60Hz, 282.5CFM, Ball
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
247 mm |
Nominal Width |
130 mm |
Nominal Depth |
226 mm |
Air Flow |
282.5 CFM |
Power Consumption |
205 W |
Noise Level |
71 |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
Yes |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBB435
Kooltronic Fans, KBB Series
Product Description
Quadruplex Centrifugal Blower
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
189 mm |
Nominal Width |
406 mm |
Nominal Depth |
165 mm |
Air Flow |
550 CFM |
Current Rating |
2 A |
Power Consumption |
220 W |
Fan Speed |
3,150 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
3ADT754018P0002
MFG Item Number
3ADT754018P0002
Product Description
FAN D2E160-AH02-15 SPECIAL FOR ABB
Specifications
Specifications
Current Rating |
2.5 A |
Fan Speed |
2,500 RPM |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
3ADT754028P0001
MFG Item Number
3ADT754028P0001
Product Description
FAN, W2E 250-HL06-20
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Power Consumption |
127 W |
-
Item Number
3AXD50000187058
MFG Item Number
3AXD50000187058
Product Description
Fan Kit, Centrifugal, Includes Fan,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
3AXD50000050763
MFG Item Number
3AXD50000050763
Product Description
Fan, ACS800
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
3AXD50000042302
MFG Item Number
3AXD50000042302
Product Description
Fan, Centrifugal, D3G146-AB06-10
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BARE BLOWERS DOUBLE CENTRIFUGAL
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
235 mm |
Nominal Width |
346 mm |
Nominal Depth |
210 mm |
Air Flow |
500 CFM |
Current Rating |
1.5 A |
Power Consumption |
150 W |
Fan Speed |
1,700 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BLOWER, 120VAC, 160CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
187 mm |
Nominal Width |
190 mm |
Nominal Depth |
162 mm |
Air Flow |
160 CFM |
Current Rating |
1.3 A |
Power Consumption |
150 W |
Fan Speed |
3,400 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved