The store will not work correctly when cookies are disabled.
-
MFG Item Number
01172.0-01
Product Description
Dual Thermostat, normally closed and nor
Specifications
Specifications
Type |
Mechanical (Dual Unit) |
Setting Range |
32-140 °F |
Mounting |
DIN Rail |
IP Rating |
IP20 |
Contact Type |
Snap-Action |
Operating Temperature |
-49-176 °F |
Storage Temperature |
-49-176 °F |
Engineering Units |
Fahrenheit |
Application |
Heating and Cooling |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01190.0-01
Product Description
ET 011 Electronic Thermostat, change-ove
Specifications
Specifications
Type |
Electronic |
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Setting Range |
32-140 °F |
Mounting |
DIN Rail |
IP Rating |
IP20 |
Contact Type |
Change-Over |
Operating Temperature |
32-140 °F |
Storage Temperature |
-49-176 °F |
Engineering Units |
Fahrenheit |
Application |
Heating and Cooling |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01158.0-00
Product Description
Thermostat, N/O, 20-80 Deg C
Specifications
Specifications
Type |
Mechanical |
Setting Range |
20-80 °C |
Mounting |
DIN Rail |
IP Rating |
IP20 |
Contact Type |
Snap-Action |
Operating Temperature |
-49-176 °F |
Storage Temperature |
-49-176 °F |
Engineering Units |
Celsius |
-
MFG Item Number
01175.0-00
Product Description
ZR 011 Dual Thermostat, normally closed
Specifications
Specifications
Type |
Mechanical (Dual Unit) |
Mounting |
DIN Rail |
IP Rating |
IP20 |
Contact Type |
Snap-Action |
Operating Temperature |
-49-176 °F |
Storage Temperature |
-49-176 °F |
Engineering Units |
Celsius |
Application |
Heating and Cooling |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01160.0-00
Product Description
FT 011 Thermostat, fixed point, normally
Specifications
Specifications
Type |
Mechanical |
Setting Range |
Fixed |
Mounting |
DIN Rail |
IP Rating |
IP20 |
Contact Type |
Snap-Action |
Switch ON Temperature |
41 °F |
Switch OFF Temperature |
59 °F |
Operating Temperature |
-4-176 °F |
Storage Temperature |
-49-176 °F |
Application |
Heating |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01170.9-00
Product Description
FZK 011 Thermostat, SPDT/change-over con
Specifications
Specifications
Type |
Mechanical |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Setting Range |
40-140 °F |
Mounting |
DIN Rail |
IP Rating |
IP20 |
Contact Type |
Change-Over |
Operating Temperature |
-4-176 °F |
Storage Temperature |
-49-176 °F |
Engineering Units |
Fahrenheit |
Application |
Heating and Cooling |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
17103000010
Product Description
Thermostat, 32-140 Deg F, FLZ 510,
Specifications
Specifications
Type |
Mechanical |
Operating Voltage |
250 VAC |
Nominal Voltage |
240 VAC |
Setting Range |
-4-179 °F |
IP Rating |
IP20 |
Contact Type |
Change-Over |
Operating Temperature |
-4-179 °F |
Storage Temperature |
-4-179 °F |
Engineering Units |
Fahrenheit |
Application |
Heating and Cooling |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01185.0-00
Product Description
REx 011 HazLoc Thermostat, normally clos
Specifications
Specifications
Type |
Mechanical |
Mounting |
DIN Rail |
IP Rating |
IP66 |
Switch ON Temperature |
59 °F |
Switch OFF Temperature |
50 °F |
Operating Temperature |
-76-185 °F |
Storage Temperature |
-76-185 °F |
Engineering Units |
Fahrenheit |
Hazardous Location |
Yes |
Application |
Heating |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01131.9-00
Product Description
Electronic Thermostat ETR 011, w/ LED, A
Specifications
Specifications
Type |
Electronic |
Operating Voltage |
120 VAC |
Nominal Voltage |
120 VAC |
Setting Range |
-4-140 °F |
Mounting |
DIN Rail |
IP Rating |
IP20 |
Operating Temperature |
-40-185 °F |
Storage Temperature |
-40-185 °F |
Engineering Units |
Fahrenheit |
Hazardous Location |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01156.0-00
Product Description
Thermostat, N/O, (-15)-(+45) Deg C
Specifications
Specifications
Setting Range |
-15-45 °C |
Mounting |
DIN Rail |
IP Rating |
IP20 |
Contact Type |
Snap-Action |
Operating Temperature |
-49-176 °F |
Storage Temperature |
-49-176 °F |
Engineering Units |
Celsius |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved