The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
113713000-00805255
MFG Item Number
113713000-00805255
Product Description
TEVISIO, 31in. reach, 3.5D + 8D, 13W,
Specifications
Specifications
Lamp Included
Yes
Lens Diameter
6.3 "
Dimming
Yes
Arm Length/Reach
31 "
Voltage
100-240 VAC
Lamp Type
LED
Power
13 W
Lumens
750 lm
Wet Locations
No
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
113714000-00805256
MFG Item Number
113714000-00805256
Product Description
TEVISIO, 39in. reach, 3.5D, 13W,
Specifications
Specifications
Lamp Included
Yes
Lens Diameter
6.3 "
Dimming
Yes
Arm Length/Reach
39 "
Voltage
100-240 VAC
Lamp Type
LED
Power
13 W
Lumens
750 lm
Wet Locations
No
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
112918000-00587322
MFG Item Number
112918000-00587322
Product Description
TEVISIOMAX LED, 39in. reach, 3.5D,
Specifications
Specifications
Lamp Included
Yes
Lens Diameter
6.3 "
Dimming
Yes
Arm Length/Reach
39 "
Voltage
100-240 VAC
Lamp Type
LED
Power
14 W
Lumens
600 lm
Wet Locations
No
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
112918000-00587326
MFG Item Number
112918000-00587326
Product Description
TEVISIOMAX LED, 39in. reach, 3.5D +
Specifications
Specifications
Lamp Included
Yes
Lens Diameter
6.3 "
Dimming
Yes
Arm Length/Reach
39 "
Voltage
100-240 VAC
Lamp Type
LED
Power
14 W
Lumens
600 lm
Wet Locations
No
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
112918000-00587332
MFG Item Number
112918000-00587332
Product Description
TEVISIOMAX LED, 39in. reach, 3.5D +
Specifications
Specifications
Lamp Included
Yes
Lens Diameter
6.3 "
Dimming
Yes
Arm Length/Reach
39 "
Voltage
100-240 VAC
Lamp Type
LED
Power
14 W
Lumens
600 lm
Wet Locations
No
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
112919000-00587341
MFG Item Number
112919000-00587341
Product Description
TEVISIO LED, 31in. reach, 3.5D, 14W,
Specifications
Specifications
Lamp Included
Yes
Lens Diameter
6.3 "
Dimming
Yes
Arm Length/Reach
31 "
Voltage
100-240 VAC
Lamp Type
LED
Power
14 W
Lumens
600 lm
Wet Locations
No
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
112919000-00587344
MFG Item Number
112919000-00587344
Product Description
TEVISIO LED, 31in. reach, 3.5D + 8D,
Specifications
Specifications
Lamp Included
Yes
Lens Diameter
6.3 "
Dimming
Yes
Arm Length/Reach
31 "
Voltage
100-240 VAC
Lamp Type
LED
Power
14 W
Lumens
600 lm
Wet Locations
No
IP Rating
IP20
Availability
Obsolete Item No Longer Available
Item Number
113142000-00618824
MFG Item Number
113142000-00618824
Product Description
RING LED, RLLQ63, 6W, 100-240V,
Specifications
Specifications
Lamp Included
Yes
Lens Diameter
2.8 "
Dimming
No
Arm Length/Reach
15.7 "
Voltage
100-240 VAC
Lamp Type
LED
Power
6 W
Wet Locations
No
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
113142M10
Waldmann Light Fixtures, RING Series
MFG Item Number
113142M10
Product Description
RING LED, RLLQ63, 6W, 100-240V,
Specifications
Specifications
Lamp Included
Yes
Lens Diameter
2.8 "
Dimming
No
Arm Length/Reach
15.7 "
Voltage
100-240 VAC
Lamp Type
LED
Power
6 W
Wet Locations
No
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
113525000-00698859
Product Description
Magnification/Inspection Light
Specifications
Specifications
Lamp Included
Yes
Lens Diameter
6.3 "
Dimming
Yes
Arm Length/Reach
16.7 "
Voltage
100-240 VAC
Lamp Type
LED
Power
12 W
Mounting
Table
Wet Locations
No
IP Rating
IP20
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Magnification/Inspection Light
Shopping Options
Light Fixtures A light fixture, or luminaire, is an electrical device used to hold and protect a lamp. All light fixtures include the fixture body and light socket. The light socket holds the lamp into position and allows for convenient replacement.
Fixtures require an electrical connection to supply power to the lamp. This can be accomplished with a simple plug and cord, or by direct AC line connection for permanent installations. The socket includes all the necessary components needed to securely hold and provide power to the lamp. This includes the terminal requirements specified by the lamp type.
Light fixtures can be designed to house just about any lamp type and lamp size, provided the fixture can support the necessary voltage and mounting requirements. Furthermore, enclosed and gasketed fixtures are available to protect the lamp from outdoor or harsh conditions.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved