The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
H221000110422PS
MFG Item Number
H221000110422PS
Product Description
ENCODER, BIDIRECTIONAL, 1000PPR,
Specifications
Specifications
Resolution (PPR)
1,000
Incremental Channels
Dual with Complimentary
Mounting Style
Shafted
Indexed (Marker)
No
Shaft Seal
Yes
Shaft Type
Single Ended
Input Voltage
5-26 VDC
Output Type
Single Ended
Output Voltage
5-26 VDC
Electrical Output Type
Push-Pull
Mating Connector
Not Included
LED Output Indicator
Yes
Explosion Proof
No
Signal Direction
Bidirectional
Commutating
No
Duty Classification
Industrial
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
NEMA Rating
NEMA 4
IP Rating
IP66
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
DOL-MS10-G03MMA2
Product Description
7102131, Cable Fem 10Pin 3M
Specifications
Specifications
Cable Length
9.84 '
Termination
Wire Leads
Connector Type
10 Pin Circular
Armored
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
SIBAAA0050
Product Description
Unidrive M, Incremental or
Specifications
Specifications
Termination
17 Pin Circular
Connector Type
15 Pin Sub D
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HR62510240341
MFG Item Number
HR62510240341
Product Description
ENCODER
Specifications
Specifications
Resolution (PPR)
1024
Incremental Channels
Dual with Complimentary
Mounting Style
Shafted
Indexed (Marker)
Yes
Shaft Seal
Yes
Shaft Type
Single Ended
Input Voltage
5-26 VDC
Output Type
Differential
Output Voltage
5-26 VDC
Electrical Output Type
Line Driver
Termination
Side Mount Connector
Mating Connector
Not Included
LED Output Indicator
No
Explosion Proof
No
Signal Direction
Bidirectional
Commutating
No
Duty Classification
Industrial
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
NEMA Rating
NEMA 4
IP Rating
IP66
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HC62536000101
MFG Item Number
HC62536000101
Product Description
Encoder, 3/8 SFT 5-26V SIDE MT CONN
Specifications
Specifications
Resolution (PPR)
3,600
Incremental Channels
Dual
Mounting Style
Shafted
Indexed (Marker)
Yes
Shaft/Bore Size
3/8 "
Shaft Seal
Yes
Shaft Type
Single Ended
Input Voltage
5-26 VDC
Output Type
Single Ended
Output Voltage
5-26 VDC
Electrical Output Type
Open Collector
Termination
Side Mount Connector
Mating Connector
Not Included
LED Output Indicator
No
Explosion Proof
No
Signal Direction
Bidirectional
Commutating
No
Duty Classification
Industrial
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
NEMA Rating
NEMA 4
IP Rating
IP66
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
750-631/000-010
Product Description
Inc. Encoder
Specifications
Specifications
Function
Signal Broadcaster
Encoder Output Voltage
5 VDC
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
31186-1810
Product Description
Cable & Connector Assy M18, 10 Feet
Specifications
Specifications
Cable Length
10 '
Termination
Wire Leads
Connector Type
8 Pin Circular
Armored
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
SRS50-HFA0-K21
Product Description
1037067, Motorfeedback
Specifications
Specifications
Input Power
7-12 VDC
Mounting Style
Tapered Shaft
Operating Temperature
-30-115 °C
IP Rating
IP40
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H220060110422PS
MFG Item Number
H220060110422PS
Product Description
ENCODER, BIDIRECTIONAL, 60PPR, FLANGE
Specifications
Specifications
Resolution (PPR)
60
Incremental Channels
Dual with Complimentary
Mounting Style
Shafted
Indexed (Marker)
No
Shaft Seal
Yes
Shaft Type
Single Ended
Input Voltage
5-26 VDC
Output Type
Single Ended
Output Voltage
5-26 VDC
Electrical Output Type
Push-Pull
Mating Connector
Not Included
LED Output Indicator
Yes
Explosion Proof
No
Signal Direction
Bidirectional
Commutating
No
Duty Classification
Industrial
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
NEMA Rating
NEMA 4
IP Rating
IP66
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2212000000
Product Description
ENCODER, 1200 PPR
Specifications
Specifications
Resolution (PPR)
1,200
Incremental Channels
Dual
Mounting Style
Shafted
Indexed (Marker)
No
Shaft Seal
No
Shaft Type
Double Ended
Bolt Circle
2 "
Input Voltage
5-26 VDC
Output Type
Single Ended
Output Voltage
5-26 VDC
Electrical Output Type
Open Collector
Termination
MS Connector
Mating Connector
Not Included
LED Output Indicator
No
Explosion Proof
No
Signal Direction
Bidirectional
Commutating
No
Duty Classification
Industrial
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
NEMA Rating
NEMA 12
IP Rating
IP54
Availability
Order by 5:00 PM ET and your package will ship the same day.
Encoders An encoder is a device used to sense position or orientation for active feedback and position control. There are two primary types of encoders: rotary encoders and linear encoders. Both detect and convert the position into an electronic signal.
Rotary encoders convert the angular position or motion of a shaft into an electronic signal. These encoders are specifically designed for applications that require precise rates of rotation. Linear encoders are paired with a scale to encode position along a linear path. These encoders are widely used in applications that require accurate, high-speed movement along a fixed path.
Both encoders can either be absolute or incremental. Absolute encoders maintain absolute position even when removed from a power source and do not have a "home" position. Linear encoders, alternatively, require a reference point to report position at certain intervals. Both provide the same accuracy, but absolute encoders are more resistant to power or signal loss.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved