-
ECF0001600021Roxtec Cable Entries, CF16 SeriesItem NumberECF0001600021MFG Item NumberECF0001600021SeriesCF16Product DescriptionCF 16 AISI 304Specifications
Specifications Nominal Grommet Capacity 16 Small Grommets Included No Cut-Out Dimensions (in) 6.3 x 1.575 " Cut-Out Dimensions (mm) 160 x 40 mm Angle Straight Split Frame No Frame Material Stainless Steel AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CKT0008020004Roxtec Cable Entries, CF16 SeriesItem NumberCKT0008020004MFG Item NumberCKT0008020004SeriesCF16Product DescriptionCF 16/4 (for 4 cables)Specifications
Specifications Nominal Grommet Capacity 4 Large Grommets Included Yes Cable Capacity (4) 9.5-32.5 mm Cut-Out Dimensions (in) 6.3 x 1.575 " Cut-Out Dimensions (mm) 160 x 40 mm Angle Straight Split Frame No Frame Material Steel AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CSF0000160010Roxtec Cable Entries, CF16 SeriesItem NumberCSF0000160010MFG Item NumberCSF0000160010SeriesCF16Product DescriptionCF 16Specifications
Specifications Nominal Grommet Capacity 16 Small Grommets Included No Cut-Out Dimensions (in) 6.3 x 1.575 " Cut-Out Dimensions (mm) 160 x 40 mm Angle Straight Split Frame No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CKT0008020016Roxtec Cable Entries, CF16 SeriesItem NumberCKT0008020016MFG Item NumberCKT0008020016SeriesCF16Product DescriptionCF 16/16 (for 16 cables)Specifications
Specifications Nominal Grommet Capacity 16 Small Grommets Included Yes Cable Capacity (16) 3.5-16.5 mm Cut-Out Dimensions (in) 6.3 x 1.575 " Cut-Out Dimensions (mm) 160 x 40 mm Angle Straight Split Frame No Frame Material Steel AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CKT0008020119Roxtec Cable Entries, CF16 SeriesItem NumberCKT0008020119MFG Item NumberCKT0008020119SeriesCF16Product DescriptionCF 16/19 (for 19 cables)Specifications
Specifications Nominal Grommet Capacity 18 Small, 1 Large Grommets Included Yes Cable Capacity (12) 3.5-10.5 mm, (6) 3.5-16.5 mm, (1) 9.5-32.5 mm Cut-Out Dimensions (in) 6.3 x 1.575 " Cut-Out Dimensions (mm) 160 x 40 mm Angle Straight Split Frame No Frame Material Steel AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5CF0000004946Roxtec Cable Entries, CF16 SeriesItem Number5CF0000004946MFG Item Number5CF0000004946SeriesCF16Product DescriptionCF 16 AISI 304 OpenSpecifications
Specifications Nominal Grommet Capacity 16 Small Grommets Included No Cut-Out Dimensions (in) 6.3 x 1.575 " Cut-Out Dimensions (mm) 160 x 40 mm Angle Straight Split Frame Yes Frame Material Stainless Steel AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CSF1000160010Roxtec Cable Entries, CF16 SeriesItem NumberCSF1000160010MFG Item NumberCSF1000160010SeriesCF16Product DescriptionCF 16 OpenSpecifications
Specifications Nominal Grommet Capacity 16 Small Grommets Included No Cut-Out Dimensions (in) 6.3 x 1.575 " Cut-Out Dimensions (mm) 160 x 40 mm Angle Straight Split Frame Yes Frame Material Steel AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CKT0008020010Roxtec Cable Entries, CF16 SeriesItem NumberCKT0008020010MFG Item NumberCKT0008020010SeriesCF16Product DescriptionCable Gland Kit, Multi-Conductor,Specifications
Specifications Nominal Grommet Capacity 8 Small, 2 Large Grommets Included Yes Cable Capacity (8) 3.5-16.5 mm, (2) 9.5-32.5 mm Cut-Out Dimensions (in) 6.3 x 1.575 " Cut-Out Dimensions (mm) 160 x 40 mm Angle Straight Split Frame No Frame Material Steel AvailabilityOrder by 5:00 PM ET and your package will ship the same day.