Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 347

Set Ascending Direction
  1. AVR550U
    AVR550U
    Tripp-Lite Power Supplies, AVR Series
    Item Number
    AVR550U
    MFG Item Number
    AVR550U
    Series
    AVR
    Product Description
    550VA UPS System Low Profile
    Specifications
    Specifications
    Volt Amp Capacity (VA) 550 VA
    Watt Capacity 300 W
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Class Line Interactive
    Connection Type Plug-In
    Number of Outputs 8
    Run Time (Half Load) 5.5 Min
    Mounting Stand Alone
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. INTERNET550U
    INTERNET550U
    Tripp-Lite Power Supplies, INT Series
    Item Number
    INTERNET550U
    MFG Item Number
    INTERNET550U
    Series
    INT
    Product Description
    550VA UPS System Compact Low
    Specifications
    Specifications
    Volt Amp Capacity (VA) 550 VA
    Watt Capacity 300 W
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Class Standby
    Connection Type Plug-In
    Number of Outputs 8
    Run Time (Half Load) 5.6 Min
    Mounting Stand Alone
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. OMNIVS1500XL
    OMNIVS1500XL
    Tripp-Lite Power Supplies, OMNI Series
    Item Number
    OMNIVS1500XL
    MFG Item Number
    OMNIVS1500XL
    Series
    OMNI
    Product Description
    1500VA UPS System OmniVS Tower
    Specifications
    Specifications
    Volt Amp Capacity (VA) 1,500 VA
    Watt Capacity 940 W
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Class Line Interactive
    Connection Type Plug-In
    Number of Outputs 8
    Run Time (Full Load) 4 Min
    Run Time (Half Load) 11.4 Min
    Mounting Stand Alone
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. SMART550USB
    SMART550USB
    Tripp-Lite Power Supplies, SMART Series
    Item Number
    SMART550USB
    MFG Item Number
    SMART550USB
    Series
    SMART
    Product Description
    550VA UPS System SmartPro Tower USB
    Specifications
    Specifications
    Volt Amp Capacity (VA) 550 VA
    Watt Capacity 300 W
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Class Line Interactive
    Connection Type Plug-In
    Number of Outputs 6
    Run Time (Full Load) 4.6 Min
    Run Time (Half Load) 14.8 Min
    Mounting Stand Alone
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. SU2200RTXLCD2U
    SU2200RTXLCD2U
    Tripp-Lite Power Supplies, SU Series
    Item Number
    SU2200RTXLCD2U
    MFG Item Number
    SU2200RTXLCD2U
    Series
    SU
    Product Description
    UPS SMART 2200
    Specifications
    Specifications
    Volt Amp Capacity (VA) 2,200 VA
    Watt Capacity 1,800 W
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Class Online
    Connection Type Plug-In
    Number of Outputs 6
    Run Time (Full Load) 4 Min
    Run Time (Half Load) 12 Min
    Mounting Rack Mount
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 25510
    25510
    GE Power Supplies, VH Series
    Item Number
    25510
    MFG Item Number
    25510
    Series
    VH
    Product Description
    UPS VH SERIES UL 700VA
    Specifications
    Specifications
    Volt Amp Capacity (VA) 700 VA
    Watt Capacity 630 W
    Voltage 60-140 VAC
    Nominal Voltage 120 VAC
    Phase 1
    Connection Type Plug-In
    Number of Outputs 4
    Number of UPS Outlets 4
    Run Time (Half Load) 12 Min
    Mounting Stand Alone
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. SB2-07501
    SB2-07501
    Staco Energy Power Supplies, UniStar SB2 Series
    Item Number
    SB2-07501
    MFG Item Number
    SB2-07501
    Series
    UniStar SB2
    Product Description
    UPS, Standby, 750VA/450W, 10
    Specifications
    Specifications
    Volt Amp Capacity (VA) 750 VA
    Watt Capacity 450 W
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Phase 1
    Class Standby
    Connection Type Plug-In
    Number of Outputs 10
    Number of UPS Outlets 5
    Number of Surge Outlets 5
    Run Time (Full Load) 1 Min
    Mounting Stand Alone
    Increase
    Decrease
    Availability
  8. SB-06001
    SB-06001
    Staco Energy Power Supplies, UniStar SB Series
    Item Number
    SB-06001
    MFG Item Number
    SB-06001
    Series
    UniStar SB
    Product Description
    UPS, Line Interactive, 600VA/360W,
    Specifications
    Specifications
    Volt Amp Capacity (VA) 600 VA
    Watt Capacity 360 W
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Phase 1
    Class Line Interactive
    Number of Outputs 6
    Number of UPS Outlets 6
    Run Time (Full Load) 2 Min
    Run Time (Half Load) 6 Min
    Mounting Stand Alone
    Increase
    Decrease
    Availability
  9. SBN-08001
    SBN-08001
    Staco Energy Power Supplies, UniStar SB-NET Series
    Item Number
    SBN-08001
    MFG Item Number
    SBN-08001
    Series
    UniStar SB-NET
    Product Description
    UPS, Line Interactive, 800VA/720W,
    Specifications
    Specifications
    Volt Amp Capacity (VA) 800 VA
    Watt Capacity 720 W
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Phase 1
    Class Line Interactive
    Connection Type Plug-In
    Number of Outputs 8
    Number of UPS Outlets 8
    Run Time (Full Load) 4 Min
    Run Time (Half Load) 10 Min
    Mounting Stand Alone or Rack Mount
    Increase
    Decrease
    Availability
  10. 9SX1000
    9SX1000
    Cutler Hammer, Div of Eaton Power Supplies
    Item Number
    9SX1000
    MFG Item Number
    9SX1000
    Product Description
    UPS, 100VA, 120V, (6) 5-15R Out
    Specifications
    Specifications
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Connection Type Hard-Wire
    Mounting Stand Alone
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Power Supplies

A power supply is an electrical device that supplies power to an electrical load. The power supply draws current from an input power source like main power lines, batteries, fuels cells, and generators, and delivers the correct voltage, current and frequency to the load.

Power supplies can be standalone, or built into the load they power. Standalone supplies like benchtop units, inverters and converters typically limit main line current to safe levels before delivering power to the load. Built-in units perform similar functions for desktop computers and other consumer electronics devices.

Power supply units can deliver AC or DC power, convert from one signal to the other, regulate current, voltage, and frequency, provide overload protection, and provide an uninterruptible source of power in the event of lost source power.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved